Shop All Socket Head Cap Screws
Zoro Select
M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 18 mm Length, 100 PK
Mfr # SCX205018-100P1
Zoro # G2581643
product price: $18.39
/pk 100, $0.18/ea
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Thread Size M5-0.80
- Screw Length 18 mm
- Screw Head Type Cylindrical
- Drive Size 4 mm
Product Information
- Brand Zoro Select
- MFR # SCX205018-100P1
- Zoro # G2581643
- Country of Origin Malaysia
- Category Socket Head Cap Screws
Dimensions
Thread Size | M5-0.80 |
Screw Length | 18 mm |
Drive Size | 4 mm |
Vented Hole Size | Not Vented |
Head Height | 5 mm |
Thread Length | 18 mm |
Min. Thread Length | 18 mm |
Dimensional Standards | DIN 912 |
Head Diameter | 8.5 mm |
Minimum Thread Length | 18 mm |
Head Dia. | 8.5 mm |
Length | 18 mm |
Dia./Thread Size | M5-0.80 |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 4 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size M5-0.8, Minimum Thread Length 18 mm, Fastener Length 18 mm, Head Height 5 mm, Head Diameter 8.5 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #8-32 x 1-1/4 in Slotted Round Machine Screw, Plain Brass, 24 PK (61775)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Screw-Locking, 1/4"-20 Thrd Sz, 18-8 Stainless Steel, 100 PK (A3585-4CN500)
- ZORO SELECT Clevis Pin, Cotterless, 1/4 x 1 in., PK10 (WWG-CLPCZ-005)
- MIDWEST FASTENER Wood Screw, #7, 1 in, Black Steel Flat Head Phillips Drive, 35 PK (79346)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Plain 316 Stainless Steel, 1-1/2 in Length, 50 PK (U55050.031.0150)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Zinc Plated Steel, 16 mm Length, 100 PK (M07160.050.0016)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 10 mm Length, 100 PK (M4010CSP)
- ZORO SELECT 3/8"-24 Socket Head Cap Screw, Chrome Plated Steel, 2 in Length, 5 PK (MPB3354S)
- ZORO SELECT M2-0.40 Socket Head Cap Screw, Black Oxide Steel, 8 mm Length, 100 PK (M07000.020.0008)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Plain Stainless Steel, 50 mm Length, 25 PK (M55050.120.0050)
- SUBURBAN BOLT AND SUPPLY #10-24 Socket Head Cap Screw, Plain Stainless Steel, 1-1/4 in Length (A2490120116)
- Zoro Select Socket Head Cap Screws