Shop All Socket Head Cap Screws
Download CAD Files
Zoro Select
M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 16 mm Length, 50 PK
Mfr # M51030.050.0016
Zoro # G7596709
original price:
$6.58
1% off
$6.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Button Head
- System of Measurement Metric
- Thread Size M5-0.80
- Screw Length 16 mm
- Screw Head Type Button
- Drive Size 3 mm
Product Information
- Brand Zoro Select
- MFR # M51030.050.0016
- Zoro # G7596709
- UPC # 190735977422
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | M5-0.80 |
Screw Length | 16 mm |
Drive Size | 3 mm |
Head Height | 2.75 mm |
Thread Length | 16 mm |
Min. Thread Length | 16 mm |
Head Diameter | 9.5 mm |
Maximum Head Height | 2.75 mm |
Minimum Thread Length | 16 mm |
Dimensional Standards | ISO 7380 |
Minimum Head Height | 2.5 mm |
Head Dia. | 9.5 mm |
Dia./Thread Size | M5-0.80 |
Length | 16 mm |
Description
Socket Head Cap Screw, Head Type Button, System of Measurement Metric, Drive Type Socket, Drive Size 3 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size M5-0.8, Minimum Thread Length 16 mm, Fastener Length 16 mm, Head Height 2.75 mm, Head Diameter 9.5 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Color Silver, Countersink Angle Not Applicable, Dimensional Standards ISO 7380, Flange Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Double-End Threaded Stud, 3/4"-10 Thread to 3/4"-10 Thread, 6 in, Steel, Black Oxide, 2 PK (40907)
- ZORO SELECT A307A, 3/4 in Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 20 PK (494110-PG)
- ZORO SELECT Grade 8, 1/2 in Hex Head Cap Screw, Zinc Yellow Steel, 6 1/2 in L, 5 PK (U04104.050.0650)
- ZORO SELECT Not Graded, 1/4"-20 Hex Head Cap Screw, Plain Stainless Steel, 1-1/8 in L, 25 PK (U51000.025.0112)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 4 mm Length, 50 PK (M51050.030.0004)
- ZORO SELECT 3/4"-10 Socket Head Cap Screw, Black Oxide Steel, 2 in Length, 25 PK (210282-PG)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Zinc Plated Steel, 25 mm Length, 100 PK (M07151.080.0025)
- ZORO SELECT 5/16"-24 Socket Head Cap Screw, Black Oxide Steel, 3 in Length, 25 PK (U07040.031.0300)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 8 mm Length, 50 PK (M55060.060.0008)
- ZORO SELECT M2.5-0.45 Socket Head Cap Screw, Black Oxide Steel, 8 mm Length, 100 PK (M07000.025.0008)
- ZORO SELECT #4-40 Socket Head Cap Screw, Black Oxide Steel, 7/16 in Length, 100 PK (U07150.011.0043)
- Zoro Select Socket Head Cap Screws