Shop All Socket Head Cap Screws
Zoro Select
M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 25 mm Length, 100 PK
Mfr # M07400.050.0025
Zoro # G9464463
$4.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Class 10.9 Material Grade/Class
- System of Measurement Metric
- Thread Size M5
- Screw Head Type Flat
- Drive Type Socket
- Drive Size 3 mm
Product Information
- Brand Zoro Select
- MFR # M07400.050.0025
- Zoro # G9464463
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | M5 |
Screw Length | 25 mm |
Drive Size | 3 mm |
Head Height | 3.2 mm |
Vented Hole Size | Not Vented |
Thread Length | 25 mm |
Min. Thread Length | 25 mm |
Dimensional Standards | ISO 10642 |
Minimum Thread Length | 25 mm |
Head Diameter | 11.2 mm |
Length | 25 mm |
Dia./Thread Size | M5-0.80 |
Head Dia. | 11.2 mm |
Description
Socket Flat Head Screw, Head Type Flat, System of Measurement Metric, Drive Type Socket, Drive Size 3 mm, Material Steel, Material Grade/Class Class 10.9, Finish Black Oxide, Thread Size M5-0.8, Minimum Thread Length 25 mm, Fastener Length 25 mm, Head Height 3.2 mm, Head Diameter 11.2 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 90 Degrees , Dimensional Standards ISO 10642, Flange Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4" x 1-1/2" Zinc Plated Steel Cotter Pins 100PK (04045)
- MIDWEST FASTENER Hex Nut, 5/8"-11, Steel, Grade 5, Zinc Plated, 6 PK (69107)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size 1/4 in Stainless Steel, Plain Finish, 50 PK (U53462.025.0001)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 3/4 in, 316 Stainless Steel Pan Head Phillips Drive, 20 PK (932291)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 10 mm Length, 100 PK (M07400.050.0010)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 16 mm Length, 100 PK (M07400.050.0016)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 35 mm Length, 50 PK (M55050.050.0035)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Plain Stainless Steel, 70 mm Length, 25 PK (M55050.100.0070)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 1-3/4 in Length, 100 PK (U07000.025.0175)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 16 mm Length, 100 PK (M07080.060.0016)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 8 mm Length, 50 PK (M55050.030.0008)
- Zoro Select Socket Head Cap Screws