Shop All Socket Head Cap Screws
Zoro Select
M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 18 mm Length, 100 PK
Mfr # BHS7005018-100P1
Zoro # G2916121
original price:
$10.65
4% off
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Button Head
Class 10.9 Material Grade/Class
- System of Measurement Metric
- Thread Size M5-0.80
- Screw Head Type Button
- Drive Size 3 mm
- Material Steel
Product Information
- Brand Zoro Select
- MFR # BHS7005018-100P1
- Zoro # G2916121
- Country of Origin India
- Category Socket Head Cap Screws
Dimensions
Thread Size | M5-0.80 |
Screw Length | 18 mm |
Drive Size | 3 mm |
Vented Hole Size | Not Vented |
Thread Length | 18 mm |
Head Height | 2.8 mm |
Min. Thread Length | 18 mm |
Minimum Thread Length | 18 mm |
Head Diameter | 9.5 mm |
Dimensional Standards | ISO 7380 |
Length | 18 mm |
Dia./Thread Size | M5-0.80 |
Head Dia. | 9.5 mm |
Description
Socket Head Cap Screw, Head Type Button, System of Measurement Metric, Drive Type Socket, Drive Size 3 mm, Material Steel, Material Grade/Class Class 10.9, Finish Black Oxide, Thread Size M5-0.8, Minimum Thread Length 18 mm, Fastener Length 18 mm, Head Height 2.8 mm, Head Diameter 9.5 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ISO 7380, Flange Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Internal Retaining Ring, Steel, Oil Finish, 2 7/8 in Bore Dia., 5 PK (KG-287ST OIL)
- ZORO SELECT Fully Threaded Rod, 7/16"-20, 2 ft, Steel, Grade 2, Zinc Plated Finish (20205)
- ZORO SELECT Heavy Hex Nut, 1/2"-13, Brass, Not Graded, Plain, 31/64 in Ht, 10 PK (1WY45)
- METRIC BLUE M10-1.50 Socket Head Cap Screw, Metric Blue Steel, 35 mm Length, 25 PK (UST176267)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 14 mm Length, 100 PK (BHS7005014-100P1)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 22 mm Length, 100 PK (BHS7005022-100P1)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 16 mm Length, 100 PK (M07400.040.0016)
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Plain Stainless Steel, 60 mm Length, 10 PK (M51050.160.0060)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 50 mm Length, 100 PK (M07000.040.0050)
- ZORO SELECT M2-0.45 Socket Head Cap Screw, Black Oxide Steel, 20 mm Length, 100 PK (M07000.025.0020)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 12 mm Length, 50 PK (M51050.060.0012)
- Zoro Select Socket Head Cap Screws