Shop All Socket Head Cap Screws
Zoro Select
M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 12 mm Length, 100 PK
Mfr # M07080.050.0012
Zoro # G2997644
product price: $7.15
/pk 100, $0.07/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M5
- Screw Head Type Low
- Drive Type Socket
- Drive Size 3 mm
Product Information
- Brand Zoro Select
- MFR # M07080.050.0012
- Zoro # G2997644
- UPC # 190735962831
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | M5 |
Screw Length | 12 mm |
Drive Size | 3 mm |
Thread Length | 12 mm |
Head Height | 3.5 mm |
Vented Hole Size | Not Vented |
Min. Thread Length | 12 mm |
Head Diameter | 8.5 mm |
Dimensional Standards | DIN 7984 |
Minimum Thread Length | 12 mm |
Dia./Thread Size | M5-0.80 |
Length | 12 mm |
Head Dia. | 8.5 mm |
Description
Socket Head Cap Screw, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 3 mm, Material Steel, Material Grade/Class Class 8, Finish Black Oxide, Thread Size M5-0.8, Minimum Thread Length 12 mm, Fastener Length 12 mm, Head Height 3.5 mm, Head Diameter 8.5 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 7984, Flange Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, 5/16"-18, 1-1/4 in, Plain Nylon Slotted Hex Head Slotted Drive, 10 PK (3231218125)
- RECOIL Helical Insert Repair Kit, Helical Inserts, 5 Inserts (30548)
- NEWPORT FASTENERS 3/8 x 1 3/4" Dowel Pins/Alloy Steel/Bright Finish , 100PK (PINDOW030016P)
- ZORO SELECT Ultrasonic Insert, 3/8"-16, 1/2 in L, 0.469 in Insert Dia., 0.469 in Tapered End Dia., Brass, 25 PK (1GUA1)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 16 mm Length, 100 PK (M07080.050.0016)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 10 mm Length, 100 PK (M07080.050.0010)
- ZORO SELECT 5/16"-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1 in Length, 50 PK (U51130.031.0100)
- ZORO SELECT 3/8"-24 Socket Head Cap Screw, Zinc Plated Steel, 1 in Length, 50 PK (U07567.037.0100)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain Stainless Steel, 1-1/4 in Length, 100 PK (U55050.025.0125)
- ZORO SELECT #10-32 Socket Head Cap Screw, Black Oxide Steel, 2 in Length, 100 PK (U07230.019.0200)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 50 mm Length, 100 PK (M5C50KCS)
- Zoro Select Socket Head Cap Screws