Shop All Spring Pins
Zoro Select
M4.5X18 METRIC PIN SPRING SLOTTED PLAIN
Mfr # MI4.518PS
Zoro # G2473622
product price: $366.99
/pk 5000, $0.07/ea
Free Shipping & Returns
$366.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Slotted
- Basic Material Steel
- Fastener Finish Thermal Black
- Outside Dia. M4.5
Product Information
- Brand Zoro Select
- MFR # MI4.518PS
- Zoro # G2473622
- Country of Origin Taiwan, Province of China
- Category Spring Pins
Dimensions
Outside Dia. | M4.5 |
Fastener Length | 18 mm |
Size | M4.5X18 mm |
Details
Pin Item | Spring Pin |
System of Measurement | Metric |
Spring Pin Type | Slotted |
Basic Material | Steel |
Fastener Finish | Thermal Black |
Standards | ISO 8752 |
Type | Spring |
Item | Spring Pins,M4.5X18 METRIC PIN,PK5000 |
Finish | Thermal Black |
Description
Spring Pins,M4.5X18 METRIC PIN,PK5000, Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/8 X 1/4 Slotted Pin Steel, Plain (SLTP1250250BK)
- L.H. DOTTIE Self-Drilling Screw, #8-18 x 1/2 in, Zinc Plated Steel Pan Head Square Drive, 100 PK (TEKDD812)
- RED HEAD Trubolt Wedge Anchor, 1/4" Dia., 3-1/4" L, Carbon Steel Zinc Plated, 100 PK (WS-1432)
- MIDWEST FASTENER Lag Screw, 1/4 in, 2 in, Steel, Hot Dipped Galvanized Hex Hex Drive, 100 PK (05557)
- ZORO SELECT Spring Pin, Coiled, 3/32x3/4in, 775lb, PK100 (U39140.009.0075)
- ZORO SELECT Spring Pin, Sltd, 1/2inx1-3/4in, Pln, PK5 (U39100.050.0175)
- ZORO SELECT Pin, Stainless Steel A2, 3mm dia., PK25 (M51430.030.0012)
- ZORO SELECT 1/8X9/16 PIN SPRING SLOTTED PLAIN (12509PS)
- ZORO SELECT Spring P, Coiled, 5/16x1-1/2,8700lb, PK5 (U39140.031.0150)
- ZORO SELECT Pin, Steel 420-560 HV30, 3mm dia., PK50 (M39140.030.0026)
- ZORO SELECT Spring Pin, Coil, 3/16x1/2 L, Pk100 (5EB40)
- Zoro Select Spring Pins