Shop All Spring Pins
Zoro Select
M4 X 40 Spring Pin ISO Steel Plain
Mfr # 5DU88
Zoro # G2175661
original price:
$10.99
15% off
new price: $9.29
/pk 100, $0.09/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade 1070 and 1080
- Fastener Finish Plain
Product Information
- Brand Zoro Select
- MFR # 5DU88
- Zoro # G2175661
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | 4 mm |
Fastener Length | 40 mm |
Fits Hole Dia. (Min.-Max.) | 4.00-4.20mm |
Nominal Diameter | 4 mm |
Actual Dia. (Min.-Max) | 4.40-4.60mm |
Overall Length | 40mm |
Chamfer Length (Min.) | 0.65 mm |
Chamfer Length Reference | 0.65 mm |
Length Tolerance | +/-0.50mm |
Pin Diameter | 4 mm |
Minimum Chamfer Length | 0.65 mm |
Usable Length | 40 mm |
Shank Length | 40 mm |
Fits Minimum Hole Diameter | 4 mm |
Shank Length Tolerance | +/-0.500 mm |
Maximum Chamfer Length | 0.65 mm |
Fits Maximum Hole Diameter | 4.12 mm |
Description
Spring Pin, System of Measurement Metric, Pin Diameter 4 mm, Pin Type Slotted, Material Steel, Material Grade/Class Grade 1070/Grade 1080, Finish Plain, Usable Length 40 mm, End Type Chamfered, Wall Thickness 0.8 mm, Fits Minimum Hole Diameter 4 mm, Fits Maximum Hole Diameter 4.12 mm, Shank Length 40 mm, Maximum Chamfer Length 0.65 mm, Minimum Chamfer Length 0.65 mm, Nominal Diameter 4 mm, Shank Length Tolerance +/-0.500 mm, Product Type Spring Pin, Rockwell Hardness HV 420-520
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 290036 Fender Washer - 3.8 x 1.5 in., 100PK (722306)
- AMPG Shoulder Screw, 3A Thr Sz, 3/8 Thr Lg, 3/4 in Shoulder Lg, Titanium (STR70514C12)
- ZORO SELECT Solid Rivet, Flat Head, 0.25 in Dia., 0.625 in L, Stainless Steel Body, 50 PK (41F0810-EA-50)
- ZORO SELECT Liberty Anchors Male Toggle Anchor, 6" L, Steel, 2 PK (GCP38600TM)
- ZORO SELECT Spring Pin, Slot, Stl, 16xM4 L, PK100 (5DU74)
- ZORO SELECT M4 X 20 Spring Pin ISO Steel Plain (5DU77)
- ZORO SELECT Spring Pin, Slot, Stl, 26xM4 L, PK100 (5DU81)
- ZORO SELECT Spring Pin, Sltd, 3/8inx3/4in, Pln, PK10 (U39100.037.0075)
- ZORO SELECT Spring Pin, Coiled, 1/16x3/8in, 330lb, PK100 (U51430.006.0037)
- ZORO SELECT Spring Pin, Slot, 3/16x1 1/2 L, Pk50 (5BY45)
- ZORO SELECT Pin, Steel 420-560 HV30, 8mm dia., PK5 (M39140.080.0070)
- Zoro Select Spring Pins