Shop All Set Screws
Zoro Select
M4-0.7X10 ISO4029 SOCKET SET CUPPT. BLK OX
Mfr # M4010SSC
Zoro # G4843944
product price: $2.85
/pk 100, $0.03/ea
Sold in multiples of 3 for $8.55
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
Socket Head
- System of Measurement Metric
- Thread Size M4-0.70
- Point Type Cup
- Material Alloy Steel
- Finish Black Oxide
Product Information
- Brand Zoro Select
- MFR # M4010SSC
- Zoro # G4843944
- Country of Origin Taiwan, Province of China
- Category Set Screws
Dimensions
Thread Size | M4-0.70 |
Overall Length | 10 mm |
Details
System of Measurement | Metric |
Drive Type | Torx |
Point Type | Cup |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Rockwell Hardness | C45 to 53 |
Head Type | Socket |
Fastener Industry Standards | ASTM F912M, ISO 4029 |
Fastener Thread Type | Metric |
Description
M4-0.7X10 Metric Socket Set Screw Cup Point ISO 4029, DIN 916 Imported
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTALTURF 461399 3 in. 16D Bright Duplex Nail (TO2671466)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, 9/16"-18 Thrd Sz, 18-8 Stainless Steel, 6 PK (R1191-9)
- ARMOR COAT Flat Washer, Fits Bolt Size 3/8" , Steel Armor Coat Finish, 50 PK (UST237821)
- DEWALT Lok-Bolt AS Sleeve Anchor, 1/4" Dia., 1-1/2" L, Carbon Steel Zinc Plated, 100 PK (05305S-PWR)
- ZORO SELECT M4-0.7X20 ISO4029 SOCKET SET CUPPT. BLK OX (M4020SSC)
- ZORO SELECT M4-0.7X25 ISO4029 SOCKET SET CUPPT. BLK OX (M4025SSC)
- ZORO SELECT Set Screw, ST, M5 x 0.80mm, Cone, 16mm, PK100 (M07800.050.0016)
- ZORO SELECT Socket Set Screw, Cup, 10-32x3/16, PK5 (MS51023-48)
- ZORO SELECT Socket Set Screw, Oval, 5/16-18x1/2, PK100 (U07845.031.0050)
- ZORO SELECT Sckt Set Scrw, Knurl Cup, 8-32x1/2, PK100 (U07890.016.0050)
- ZORO SELECT Set Screw, AST, M3x0.50mm, Flat, 6mm, PK100 (M07860.030.0006)
- Zoro Select Set Screws