Shop All Machine Screws
Zoro Select
M4-0.70 x 45 mm Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK
Mfr # MPFD040450-100P1
Zoro # G3104166
product price: $7.99
/pk 100, $0.08/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Metric
- Drive Size #2
- Material Steel
- Finish Zinc Plated
- Tensile Strength 60,900 psi
Product Information
- Brand Zoro Select
- MFR # MPFD040450-100P1
- Zoro # G3104166
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | M4-0.70 |
Fastener Length | 45 mm |
Drive Size | #2 |
Head Height | 2.22 mm |
Head Dia. | 7.5 mm |
Screw Size | M4 |
Dimensional Standards | DIN 965A, DIN EN ISO 7046 |
Head Width | 7.5 mm |
Details
System of Measurement | Metric |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Tensile Strength | 60,900 psi |
Standards | DIN 965A, DIN EN ISO 7046 |
Item | Machine Screw |
Rockwell Hardness | B71 to B99 |
Head Angle (Deg.) | 90 |
Thread Type | Coarse |
Material Grade/Class | 4.8 |
Thread Pitch | 0.7 mm |
Thread Fit | 6g |
Description
Machine Screw, Head Type Flat, Material Steel, Finish Zinc Plated, Drive Phillips, Thread Size M4, Fastener Length 45 mm, Head Width 7.5 mm, Head Height 2.22 mm, Drive Size #2, Tensile Strength 60,900 psi, Dimensional Standards DIN 965A, DIN EN ISO 7046, Pack Size Small, Type Standard Machine Screw, System of Measurement Metric, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wood Screw, #8, 2 in, Plain Brass Round Head Slotted Drive, 25 PK (61697)
- SUBURBAN BOLT AND SUPPLY M5 X 25 DOWEL PIN (A4550050025)
- ZORO SELECT Staples, 6 ga, 2-1/2 in Leg L, Steel, 27 PK (116110212)
- ZORO SELECT Lag Screw, 3/8 in, 5 in, Steel, Zinc Plated Hex External Hex Drive, 50 PK (U08280.037.0500)
- ZORO SELECT M6-1.00 x 16 mm Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (M24670.060.0016)
- ZORO SELECT M2-0.40 x 4 mm Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (MPFD020040-100P1)
- ZORO SELECT M2.5-0.45 x 8 mm Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (MPFD025080-100P1)
- ZORO SELECT M3-0.50 x 16 mm Phillips Oval Machine Screw, Zinc Plated Steel, 100 PK (M24691.030.0016)
- ZORO SELECT #2-56 x 1/4 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51213.008.0025)
- ZORO SELECT M3-0.50 x 22.85 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (MPPJ030250-025P1)
- ZORO SELECT M6-1.00 x 40 mm Phillips Flat Machine Screw, Plain 316 Stainless Steel, 10 PK (M55300.060.0040)
- Zoro Select Machine Screws