Shop All Machine Screws
Zoro Select
M4-0.70 x 45 mm Phillips Cheese Machine Screw, Plain 18-8 Stainless Steel, 100 PK
Mfr # M51340.040.0045
Zoro # G3461991
product price: $5.49
/pk 100, $0.05/ea
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Cheese Head
Phillips Drive
- System of Measurement Metric
- Fastener Length 45 mm
- Drive Size 2 mm
- Material 18-8 Stainless Steel
- Finish Plain
Product Information
- Brand Zoro Select
- MFR # M51340.040.0045
- Zoro # G3461991
- Country of Origin Multiple
- Category Machine Screws
Dimensions
Thread Size | M4-0.70 |
Fastener Length | 45 mm |
Drive Size | 2 mm |
Head Height | 3.1 mm |
Head Dia. | 8 mm |
Minimum Head Height | 3.1 mm |
Maximum Head Height | 3.1 mm |
Maximum Head Width | 8 mm |
Dimensional Standards | DIN 7985H, DIN EN ISO 7045 |
Head Width | 8 mm |
Screw Size | M4 |
Minimum Thread Length | 45 mm |
Description
Machine Screw, Head Type Cheese, Material 18-8 Stainless Steel, Finish Plain, Drive Phillips, Thread Size M4, Fastener Length 45 mm, Head Width 8 mm, Head Height 3.1 mm, Drive Size 2 mm, Tensile Strength 150,000 psi, Dimensional Standards DIN 7985H, DIN EN ISO 7045, Pack Size Small, Minimum Thread Length 45 mm, Type Standard Machine Screw, Maximum Head Width 8 mm, Maximum Head Height 3.1 mm, Minimum Head Height 3.1 mm, System of Measurement Metric, Thread Style Fully Threaded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Jam Nut, 3/4"-16, Carbon Steel, Grade A, Zinc Plated, 29/64 in Ht, 10 PK (U11380.075.0001)
- ZORO SELECT Grade 5, 5/16"-18 Hex Head Cap Screw, Black Oxide Steel, 5 in L, 25 PK (U01010.031.0500)
- TOGGLER Alligator Screw Anchor, 1-1/5" L, Polypropylene, 100 PK (03633)
- ZORO SELECT Machinery Eye Bolt With Shoulder, M36-4.00, 54 mm Shank, 70 mm ID, Steel, Zinc Plated (RB580360-001P2)
- ZORO SELECT 5/16"-18 x 1-1/2 in Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK (U24861.031.0150)
- ZORO SELECT 1/4"-20 x 1/2 in Slotted Binding Machine Screw, Plain Nylon, 50 PK (012520B050)
- ZORO SELECT M8-1.25 x 16 mm Phillips Flat Machine Screw, Zinc Plated Steel, 50 PK (M24670.080.0016)
- ZORO SELECT 1/4"-20 x 1/2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51122.025.0050)
- ZORO SELECT M4-0.70 x 20 mm Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51320.040.0020)
- ZORO SELECT 1/4"-20 x 3/8 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (U24540.025.0037)
- ZORO SELECT #4-40 x 3/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.011.0075)
- Zoro Select Machine Screws