Shop All Machine Screws
Zoro Select
M4-0.70 x 40 mm Phillips Pan Machine Screw, Zinc Yellow Steel, 1000 PK
Mfr # 369563
Zoro # G4684633
Free Shipping & Returns
$92.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- Material Steel
- Thread Size M4-0.70
- Finish Zinc Yellow
- Fastener Length 40 mm
- System of Measurement Metric
Product Information
- Brand Zoro Select
- MFR # 369563
- Zoro # G4684633
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | M4-0.70 |
Fastener Length | 40 mm |
Dimensional Standards | JIS B 1188 |
Details
Item | Machine Screw |
Material | Steel |
Finish | Zinc Yellow |
Head Type | Pan |
Drive | Phillips |
System of Measurement | Metric |
Description
Washer Assrts,M4x40W9 JISB1188,Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Barrel Bolt, 1/4"-20, 7/8 in Brl Lg, 5/16 in Brl Dia, 18-8 Stainless Steel Plain, 5 PK (5MA20)
- 3M Reclosable Fastener Black (MP-3541/42-BLACK 3M)
- ZORO SELECT Jam Nut, 5/16"-18, Brass, Not Graded, Plain, 3/16 in Ht, 100 PK (1WU57)
- X1 TOOLS 1/8 x 2 Cotter Pin Clip 250 Pins by X1 Tools (X1E-CON-PIN-COT-1400x250)
- ZORO SELECT 1/4"-20 x 2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51122.025.0200)
- ZORO SELECT #10-24 x 2 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51110.019.0200)
- ZORO SELECT M6-1.00 x 12 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 100 PK (M24660.060.0012)
- ZORO SELECT #10-24 x 1 in Slotted Oval Machine Screw, Plain Stainless Steel, 100 PK (2BU68)
- ZORO SELECT 1/4"-28 x 5/8 in Phillips Pan Machine Screw, Plain Stainless Steel, 500 PK (MS51958-80)
- ZORO SELECT M3-0.50 x 20 mm Phillips Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51340.030.0020)
- MIDWEST FASTENER #8-40 x 1/2 in Torx Oval Machine Screw, Black Oxide Steel, 8 PK (32978)
- Zoro Select Machine Screws