Shop All Machine Screws
Zoro Select
M4-0.70 x 20 mm Slotted Flat Machine Screw, Plain PEEK, 10 PK
Mfr # PKM407-20FHS-01
Zoro # G5605271
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Slotted Drive
- System of Measurement Metric
- Material PEEK
- Finish Plain
- Tensile Strength 26,800 psi
- Standards ISO 9001:2008
Product Information
- Brand Zoro Select
- MFR # PKM407-20FHS-01
- Zoro # G5605271
- Country of Origin Multiple
- Category Machine Screws
Dimensions
Thread Size | M4-0.70 |
Fastener Length | 20 mm |
Head Dia. | 7.75 mm |
Head Height | 2.7 mm |
Head Width | 9.4 mm |
Dimensional Standards | ISO 9001:2008 |
Screw Size | M4 |
Description
Machine Screw, Head Type Flat, Material PEEK, Finish Plain, Drive Slotted, Thread Size M4, Fastener Length 20 mm, Head Width 9.4 mm, Head Height 2.7 mm, Tensile Strength 26,800 psi, Dimensional Standards ISO 9001:2008, Pack Size Small, Type Standard Machine Screw, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wood Screw, #12, 2-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (02596)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 90 mm Length, 25 PK (M51050.080.0090)
- ZORO SELECT Flat Washer, Fits Bolt Size M16 , Steel Black Oxide Finish, 10 PK (Z8816)
- DEWALT Power-Stud+ SD2 Wedge Anchor, 3/8" Dia., 5" L, Steel Zinc Plated, 50 PK (7416SD2-PWR)
- ZORO SELECT M3-0.50 x 12 mm Phillips Pan Machine Screw, Black Oxide Steel, 3000 PK (M312MPP188B)
- ZORO SELECT 3/8"-16 x 3/4 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.037.0075)
- ZORO SELECT #10-24 x 6 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (U24540.019.0600)
- ZORO SELECT M3-0.50 x 5 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 100 PK (M24660.030.0005)
- ZORO SELECT #6-32 x 3/16 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (MPPEI0-600180-100P)
- ZORO SELECT 1/4"-20 x 1/2 in Slotted Binding Machine Screw, Plain Nylon, 50 PK (012520B050)
- ZORO SELECT M4-0.70 x 3.25 mm Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 10 PK (MPPJAX04006-010P1)
- Zoro Select Machine Screws