Shop All Machine Screws
Zoro Select
M4-0.70 x 18 mm Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK
Mfr # MPPD040180-100P1
Zoro # G3288844
product price: $7.29
/pk 100, $0.07/ea
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Metric
- Drive Size #2
- Material Steel
- Finish Zinc Plated
- Tensile Strength 60,900 psi
Product Information
- Brand Zoro Select
- MFR # MPPD040180-100P1
- Zoro # G3288844
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | M4-0.70 |
Fastener Length | 18 mm |
Drive Size | #2 |
Head Dia. | 8 mm |
Head Height | 3.25 mm |
Screw Size | M4 |
Head Width | 8 mm |
Dimensional Standards | DIN 7985A, DIN EN ISO 7045 |
Details
System of Measurement | Metric |
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Tensile Strength | 60,900 psi |
Standards | DIN 7985A, DIN EN ISO 7045 |
Item | Machine Screw |
Rockwell Hardness | B71 to B99 |
Thread Pitch | 0.7 mm |
Thread Type | Coarse |
Thread Fit | 6g |
Material Grade/Class | 4.8 |
Description
Machine Screw, Head Type Pan, Material Steel, Finish Zinc Plated, Drive Phillips, Thread Size M4, Fastener Length 18 mm, Head Width 8 mm, Head Height 3.25 mm, Drive Size #2, Tensile Strength 60,900 psi, Dimensional Standards DIN 7985A, DIN EN ISO 7045, Pack Size Small, Type Standard Machine Screw, System of Measurement Metric, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/8"-16 x 1-1/2" Steel Coarse Thread Slotted Headless Set Screws 1 12PK (71577)
- ZORO SELECT Split Lock Washer, For Screw Size M6 Stainless Steel, Plain Finish, 50 PK (M51450.060.0001)
- ZORO SELECT Hex Nut, M6-1.00, A4 Stainless Steel, Not Graded, Plain, 5 mm Ht, 50 PK (M55080.060.0001)
- ZORO SELECT Fully Threaded Rod, 1/2"-6, 6 ft, Steel, Plain Finish (533700G)
- ZORO SELECT M5-0.80 x 80 mm Phillips Pan Machine Screw, Zinc Plated Steel, 5 PK (MPPD050800-005P1)
- ZORO SELECT M2.5-0.45 x 30 mm Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (MPPD025300-100P1)
- ZORO SELECT M3-0.50 x 50 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (MPPD030500-025P1)
- ZORO SELECT #10-32 x 1/2 in Hex Hex Machine Screw, Zinc Plated Steel, 5000 PK (1108IW)
- ZORO SELECT 1/4"-20 x 7/8 in Phillips Pan Machine Screw, Black Oxide Steel, 500 PK (MS51957-82B)
- ZORO SELECT #10-32 x 1 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (MCRFI-1001000-100P)
- ZORO SELECT #8-32 x 3/4 in Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (U24520.016.0075)
- Zoro Select Machine Screws