Shop All Machine Screws
Zoro Select
M4-0.70 x 14 mm Torx Button Machine Screw, Zinc Plated 6000 PK
Mfr # MI414CTB10Z
Zoro # G2580670
product price: $532.99
/pk 6000, $0.09/ea
Free Shipping & Returns
$532.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Button Head
Torx Drive
Class 10.9 Material Grade/Class
- System of Measurement Metric
- Thread Size M4-0.70
- Finish Zinc Plated
- Standards ISO7380
Product Information
- Brand Zoro Select
- MFR # MI414CTB10Z
- Zoro # G2580670
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | M4-0.70 |
Fastener Length | 14 mm |
Details
System of Measurement | Metric |
Head Type | Button |
Drive | Torx |
Finish | Zinc Plated |
Standards | ISO7380 |
Item | Machine Screw |
Material Grade/Class | Class 10.9 |
Description
M4-0.7X14 ISO7380 Metric 6 Lobe Button Head Cap Screw Class 10.9 Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITW BRANDS 8PK 14x275 Hex Anchor (26130)
- ZORO SELECT Connector Nut, 5/16"-18, 17 mm Brl Lg, 11 mm Brl Dia, Steel Zinc Plated, 10 PK (1CJW1)
- SET SCREW & MANUFACTURING 3/8-24 X 1/4 Cup Point Alloy Hex Socket Set Screw, Black Oxide (H37240250CPX-1000)
- ZORO SELECT M5-0.80 x 12.55 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (MPPJ050160-025P1)
- ZORO SELECT #10-32 x 2 in Hex Hex Machine Screw, Zinc Plated Steel, 1500 PK (1132MH)
- ZORO SELECT #6-32 x 1/4 in Hex Hex Machine Screw, Plain 18-8 Stainless Steel, 100 PK (1PRW2)
- ZORO SELECT #6-32 x 7/16 in Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51862.013.0043)
- ZORO SELECT M6-1.00 x 40 mm Torx Flat Machine Screw, Plain Steel, 1250 PK (M640MTF188)
- ZORO SELECT #8-32 x 3 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51300.016.0300)
- ZORO SELECT 1/4"-20 x 3 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 25 PK (U51122.025.0300)
- ZORO SELECT #6-32 x 1-3/4 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.013.0175)
- Zoro Select Machine Screws