Shop All Machine Screws
Zoro Select
M4-0.70 x 14 mm Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK
Mfr # MPPD040140-100P1
Zoro # G2657286
product price: $6.15
/pk 100, $0.06/ea
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Metric
- Drive Size #2
- Material Steel
- Finish Zinc Plated
- Tensile Strength 60,900 psi
Product Information
- Brand Zoro Select
- MFR # MPPD040140-100P1
- Zoro # G2657286
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | M4-0.70 |
Fastener Length | 14 mm |
Drive Size | #2 |
Head Height | 3.25 mm |
Head Dia. | 8 mm |
Head Width | 8 mm |
Dimensional Standards | DIN 7985A, DIN EN ISO 7045 |
Screw Size | M4 |
Details
System of Measurement | Metric |
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Tensile Strength | 60,900 psi |
Standards | DIN 7985A, DIN EN ISO 7045 |
Item | Machine Screw |
Rockwell Hardness | B71 to B99 |
Thread Type | Coarse |
Thread Fit | 6g |
Material Grade/Class | 4.8 |
Thread Pitch | 0.7 mm |
Description
Machine Screw, Head Type Pan, Material Steel, Finish Zinc Plated, Drive Phillips, Thread Size M4, Fastener Length 14 mm, Head Width 8 mm, Head Height 3.25 mm, Drive Size #2, Tensile Strength 60,900 psi, Dimensional Standards DIN 7985A, DIN EN ISO 7045, Pack Size Small, Type Standard Machine Screw, System of Measurement Metric, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #8, 1/2 in, Zinc Plated Steel Oval Head Slotted Drive, 100 PK (U25880.016.0050)
- ZORO SELECT Drywall Screw, #8 x 1-1/4 in, Steel, Flat Head Torx Drive, 2000 PK (0820CTG)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1/2 in, 18-8 Stainless Steel Truss Head Phillips Drive, 100 PK (51761)
- ZORO SELECT Fully Threaded Rod, 1/2"-13, 3 ft, Steel, Grade A, Zinc Plated Finish (U20300.050.3600)
- ZORO SELECT M3.5-0.60 x 5 mm Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (MPPD035050-100P1)
- ZORO SELECT M3.5-0.60 x 16 mm Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (MPPD035160-100P1)
- ZORO SELECT M3-0.50 x 3 mm Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (MPPD030030-100P1)
- ZORO SELECT 5/16"-18 x 2-1/2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.031.0250)
- ZORO SELECT #4-40 x 1/2 in Phillips Flat Machine Screw, Plain Brass, 100 PK (U48300.011.0050)
- ZORO SELECT #8-32 x 9/16 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.016.0056)
- MIDWEST FASTENER 1/4"-28 x 1 in Phillips Pan Machine Screw, Plain Stainless Steel, 12 PK (37664)
- Zoro Select Machine Screws