Shop All Socket Head Cap Screws
Zoro Select
M4-0.70 Socket Head Cap Screw, Zinc Plated Steel, 70 mm Length, 100 PK
Mfr # M07160.040.0070
Zoro # G0304389
$22.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Head
- System of Measurement Metric
- Thread Size M4
- Screw Head Type Cylindrical
- Drive Type Socket
- Drive Size 3 mm
Product Information
- Brand Zoro Select
- MFR # M07160.040.0070
- Zoro # G0304389
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | M4 |
Screw Length | 70 mm |
Drive Size | 3 mm |
Head Height | 4 mm |
Thread Length | 25 mm |
Min. Thread Length | 25 mm |
Head Diameter | 7 mm |
Minimum Thread Length | 25 mm |
Dimensional Standards | DIN 912 |
Dia./Thread Size | M4-0.70 |
Head Dia. | 7 mm |
Length | 70 mm |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 3 mm, Material Steel, Material Grade/Class Class 8, Finish Zinc Plated, Thread Size M4-0.7, Minimum Thread Length 25 mm, Fastener Length 70 mm, Head Height 4 mm, Head Diameter 7 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 5 PK (U01210.075.0400)
- X1 TOOLS 3/32 x 1-1/4 Roll Pin / Spring Pin / Tension Pin 75 Pins by X1 Tools (X1E-CON-PIN-ROL-1080x75)
- KEN FORGING Machinery Eye Bolt With Shoulder, 1/4"-20, 4 in Shank, 3/4 in ID, Steel, Plain (K2021-4-SS)
- MIDWEST FASTENER 1/4"-20 x 5 in Phillips Flat Machine Screw, Zinc Plated Steel, 8 PK (77405)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Zinc Plated Steel, 50 mm Length, 100 PK (M07160.040.0050)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Zinc Plated Steel, 30 mm Length, 100 PK (M07160.040.0030)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Zinc Plated Steel, 40 mm Length, 100 PK (M07160.040.0040)
- ZORO SELECT 5/16"-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 7/8 in Length, 100 PK (U51041.031.0087)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Plain Stainless Steel, 16 mm Length, 50 PK (M55050.100.0016)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 200 mm Length, 10 PK (M07000.050.0200)
- PRIME-LINE Socket Cap Screw Flat Head Allen Dr 5/16in-24 X 3/4in Black Ox Coat Steel 25PK (9174094)
- Zoro Select Socket Head Cap Screws