Shop All Socket Head Cap Screws
Zoro Select
M4-0.70 Socket Head Cap Screw, Plain Steel, 8 mm Length, 100 PK
Mfr # M07080.040.0008
Zoro # G1724602
product price: $6.45
/pk 100, $0.06/ea
$6.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Head
- System of Measurement Metric
- Thread Size M4
- Screw Length 8 mm
- Screw Head Type Low
- Drive Type Socket
Product Information
- Brand Zoro Select
- MFR # M07080.040.0008
- Zoro # G1724602
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | M4 |
Screw Length | 8 mm |
Drive Size | 2.5 mm |
Head Height | 2.8 mm |
Thread Length | 14 mm |
Min. Thread Length | 14 mm |
Dimensional Standards | DIN 7984 |
Minimum Thread Length | 14 mm |
Head Diameter | 7 mm |
Dia./Thread Size | M4-0.70 |
Length | 8 mm |
Head Dia. | 7 mm |
Description
Socket Head Cap Screw, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 2.5 mm, Material Steel, Material Grade/Class Class 8, Finish Black Oxide, Thread Size M4-0.7, Minimum Thread Length 14 mm, Fastener Length 8 mm, Head Height 2.8 mm, Head Diameter 7 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 7984, Flange Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thick Wall Key Locking Insert, 4 Keys, 7/8"-14 Int Thrd Sz, 1-1/4"-12 Ext Thrd Sz, Steel (5WY89)
- PRO-FIT Roofing Nail, 7/8 in L, Steel, Electro Galvanized Finish, 11 ga (132045)
- BUILDRIGHT Drywall Screw, #8 x 3 in, Steel, Flat Head Square Drive, 2000 PK (07437)
- STANLEY Blind Rivet, Dome Head, 1/8 in Dia., 1/2 in L, Aluminum Body, 100 PK (PAA48-1B)
- ZORO SELECT M10-1.00 Socket Head Cap Screw, Black Oxide Steel, 50 mm Length, 50 PK (M07041.100.0050)
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Plain Steel, 70 mm Length, 10 PK (M07080.160.0070)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 45 mm Length, 100 PK (M07000.050.0045)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 30 mm Length, 50 PK (M51050.080.0030)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Chrome Plated Steel, 1-1/4 in Length, 5 PK (MPB3319S)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Plain Stainless Steel, 2-1/4 in Length, 10 PK (U55050.050.0225)
- KERR LAKESIDE #10-32 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 100 PK (10F75KCS)
- Zoro Select Socket Head Cap Screws