Shop All Socket Head Cap Screws
Zoro Select
M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 8 mm Length, 50 PK
Mfr # M51030.040.0008
Zoro # G7596639
original price:
$2.85
5% off
new price: $2.69
/pk 50, $0.05/ea
$2.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Button Head
- System of Measurement Metric
- Thread Size M4-0.70
- Screw Length 8 mm
- Screw Head Type Button
- Drive Size 2-1/2 mm
Product Information
- Brand Zoro Select
- MFR # M51030.040.0008
- Zoro # G7596639
- UPC # 190735977293
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | M4-0.70 |
Screw Length | 8 mm |
Drive Size | 2-1/2 mm |
Thread Length | 8 mm |
Head Height | 2.2 mm |
Min. Thread Length | 8 mm |
Head Diameter | 7.6 mm |
Dimensional Standards | ISO 7380 |
Minimum Thread Length | 8 mm |
Dia./Thread Size | M4-0.70 |
Length | 8 mm |
Head Dia. | 7.6 mm |
Description
Socket Head Cap Screw, Head Type Button, System of Measurement Metric, Drive Type Socket, Drive Size 2.5 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size M4-0.7, Minimum Thread Length 8 mm, Fastener Length 8 mm, Head Height 2.2 mm, Head Diameter 7.6 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ISO 7380, Flange Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS 1/4"-20 x 1/2 in Torx Button Tamper Resistant Screw, Steel, Black Oxide Finish, 25 PK (81240)
- ZORO SELECT Socket Set Screw, Cup, 1/2-13x3/4, PK100 (SSCIA0500075USA-100BX)
- ZORO SELECT Sheet Metal Screw, #14 x 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U26660.024.0075)
- BUILDRIGHT Deck Screw, #7 x 2 in, Steel, Flat Head, Square Drive, 443 PK (54024)
- ZORO SELECT 1/4"-28 Socket Head Cap Screw, Black Oxide Steel, 5/8 in Length, 100 PK (U07040.025.0062)
- ZORO SELECT #10-24 Socket Head Cap Screw, Black Oxide Steel, 1-1/4 in Length, 100 PK (U07410.019.0125)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Anodized PEEK, 3/4 in Length, 10 PK (PK1420-34SHC-01)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 20 mm Length, 100 PK (M4020CSP)
- ZORO SELECT #4-40 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 100 PK (U07150.011.0075)
- ZORO SELECT 1/4"-28 Socket Head Cap Screw, Plain Nylon, 3/4 in Length, 20 PK (3425280075)
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Plain Alloy Steel, 8 mm Length (A4490040008)
- Zoro Select Socket Head Cap Screws