Shop All Socket Head Cap Screws
Zoro Select
M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 6 mm Length, 50 PK
Mfr # M51060.040.0006
Zoro # G1724821
original price:
$3.19
6% off
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Metric
- Thread Size M4-0.70
- Screw Head Type Flat
- Drive Size 2-1/2 mm
- Material Stainless Steel
Product Information
- Brand Zoro Select
- MFR # M51060.040.0006
- Zoro # G1724821
- UPC # 190735984727
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | M4-0.70 |
Screw Length | 6 mm |
Drive Size | 2-1/2 mm |
Thread Length | 6 mm |
Head Height | 2.48 mm |
Min. Thread Length | 6 mm |
Minimum Thread Length | 6 mm |
Head Diameter | 8.96 mm |
Dimensional Standards | ISO 10642 |
Head Dia. | 8.96 mm |
Length | 6 mm |
Dia./Thread Size | M4-0.70 |
Description
Socket Head Cap Screw, Head Type Flat, System of Measurement Metric, Drive Type Socket, Drive Size 2.5 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size M4-0.7, Minimum Thread Length 6 mm, Fastener Length 6 mm, Head Height 2.48 mm, Head Diameter 8.96 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 90 Degrees , Dimensional Standards ISO 10642, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 1"-8 Hex Head Cap Screw, Zinc Plated Steel, 5-1/2 in L, 15 PK (B01200.100.0550)
- HHIP 0.425" Replacement Pin Gage P-2 0.0002 Tolerance (4103-0425)
- KEN FORGING Machinery Eye Bolt With Shoulder, M30-3.50, 76 mm Shank, 55 mm ID, Steel, Plain (M30)
- ZORO SELECT Lag Screw, 5/16 in, 3-1/2 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 50 PK (U08450.031.0350)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 14 mm Length, 50 PK (M51060.040.0014)
- ZORO SELECT #5-40 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/8 in Length, 100 PK (U51050.012.0037)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Steel, 8 mm Length, 100 PK (M4008CSB)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 40 mm Length, 100 PK (M07150.060.0040)
- ZORO SELECT 1/4"-28 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/2 in Length, 100 PK (U51041.025.0150)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 3-1/2 in Length, 5 PK (U07410.062.0350)
- SUBURBAN BOLT AND SUPPLY #10-24 Socket Head Cap Screw, Plain Steel, 3-1/2 in Length (A0440120332)
- Zoro Select Socket Head Cap Screws