Shop All Socket Head Cap Screws
Zoro Select
M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 6 mm Length, 50 PK
Mfr # M51030.040.0006
Zoro # G7596666
product price: $1.35
/pk 50, $0.03/ea
$1.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Button Head
- System of Measurement Metric
- Thread Size M4-0.70
- Screw Length 6 mm
- Screw Head Type Button
- Drive Size 2-1/2 mm
Product Information
- Brand Zoro Select
- MFR # M51030.040.0006
- Zoro # G7596666
- UPC # 190735977231
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | M4-0.70 |
Screw Length | 6 mm |
Drive Size | 2-1/2 mm |
Thread Length | 6 mm |
Head Height | 2.2 mm |
Min. Thread Length | 6 mm |
Head Diameter | 7.6 mm |
Minimum Thread Length | 6 mm |
Minimum Head Height | 1.95 mm |
Dimensional Standards | ISO 7380 |
Maximum Head Height | 2.2 mm |
Dia./Thread Size | M4-0.70 |
Head Dia. | 7.6 mm |
Length | 6 mm |
Description
Socket Head Cap Screw, Head Type Button, System of Measurement Metric, Drive Type Socket, Drive Size 2.5 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size M4-0.7, Minimum Thread Length 6 mm, Fastener Length 6 mm, Head Height 2.2 mm, Head Diameter 7.6 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Color Silver, Countersink Angle Not Applicable, Dimensional Standards ISO 7380, Flange Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 201Pc Plas Anchor Kit (373503)
- ZORO SELECT Round Standoffs, 1/4"-20 Thrd Sz, 1-1/2 in Bd L, 18-8 Stainless Steel Brushed, 1/2 in OD, 2 PK (ZA0130-SS32D)
- ZORO SELECT Grade 5, 1-1/8"-7 Hex Head Cap Screw, Zinc Plated Steel, 9 in L (U01200.112.0900)
- ZORO SELECT Concrete Screw, 1/2" Dia., Hex, 6 in L, Steel Zinc Plated, 20 PK (U70520.050.0600)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 50 mm Length, 100 PK (M07150.040.0050)
- ZORO SELECT M20-2.50 Socket Head Cap Screw, Black Oxide Steel, 50 mm Length, 10 PK (M07080.200.0050)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Black Oxide Steel, 6 mm Length, 100 PK (M07150.030.0006)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 8 mm Length, 50 PK (M55060.050.0008)
- ZORO SELECT M10-1.25 Socket Head Cap Screw, Black Oxide Steel, 25 mm Length, 50 PK (M07040.100.0025)
- ZORO SELECT 3/4"-10 Socket Head Cap Screw, Black Oxide Steel, 2 in Length, 5 PK (U07410.075.0200)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Zinc Plated Steel, 8 mm Length, 100 PK (SC22040080-14-100P1)
- Zoro Select Socket Head Cap Screws