Shop All Socket Head Cap Screws
Zoro Select
M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 45 mm Length, 50 PK
Mfr # M51050.040.0045
Zoro # G2820447
product price: $6.15
/pk 50, $0.12/ea
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Thread Size M4-0.70
- Screw Length 45 mm
- Screw Head Type Cylindrical
- Drive Size 3 mm
Product Information
- Brand Zoro Select
- MFR # M51050.040.0045
- Zoro # G2820447
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | M4-0.70 |
Screw Length | 45 mm |
Drive Size | 3 mm |
Thread Length | 20 mm |
Head Height | 4 mm |
Vented Hole Size | Not Vented |
Min. Thread Length | 20 mm |
Head Diameter | 7 mm |
Minimum Thread Length | 20 mm |
Dimensional Standards | DIN 912 |
Dia./Thread Size | M4-0.70 |
Head Dia. | 7 mm |
Length | 45 mm |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 3 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size M4-0.7, Minimum Thread Length 20 mm, Fastener Length 45 mm, Head Height 4 mm, Head Diameter 7 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS 1-1/4 in Torx Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (51590)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 100 mm Length, 50 PK (M07000.060.0100)
- SENCO Collated Concrete Nail, 1-1/4 in L, 23 ga, Zinc Galvanized, Flat Head, Straight, 1000 PK (W3125YXC)
- DEWALT Power-Stud+ SD1 Wedge Anchor, 1/2" Dia., 10" L, Carbon Steel Zinc Plated, 25 PK (7428SD1-PWR)
- ZORO SELECT 3/4"-10 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3-1/2 in Length, 5 PK (U51060.075.0350)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Black Oxide Steel, 50 mm Length, 50 PK (M07000.120.0050)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Zinc Plated Steel, 12 mm Length, 100 PK (M07141.060.0012)
- ZORO SELECT 1-1/4"-12 Socket Head Cap Screw, Black Oxide Steel, 2-1/2 in Length (U07040.125.0250)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/2 in Length, 10 PK (U51050.050.0150)
- ZORO SELECT 1/2"-20 Socket Head Cap Screw, Zinc Plated Steel, 2-1/2 in Length, 10 PK (U07041.050.0250)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Plain Stainless Steel, 30 mm Length, 50 PK (M51040.100.0030)
- Zoro Select Socket Head Cap Screws