Shop All Socket Head Cap Screws
Zoro Select
M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 35 mm Length, 50 PK
Mfr # M55050.040.0035
Zoro # G5321811
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Socket Head
- System of Measurement Metric
- Thread Size M4-0.70
- Screw Length 35 mm
- Screw Head Type Cylindrical
- Drive Size 3 mm
Product Information
- Brand Zoro Select
- MFR # M55050.040.0035
- Zoro # G5321811
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | M4-0.70 |
Screw Length | 35 mm |
Drive Size | 3 mm |
Thread Length | 25 mm |
Head Height | 4 mm |
Vented Hole Size | Not Vented |
Min. Thread Length | 25 mm |
Dimensional Standards | DIN 912 |
Minimum Thread Length | 25 mm |
Head Diameter | 7 mm |
Dia./Thread Size | M4-0.70 |
Length | 35 mm |
Head Dia. | 7 mm |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 3 mm, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Thread Size M4-0.7, Minimum Thread Length 25 mm, Fastener Length 35 mm, Head Height 4 mm, Head Diameter 7 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #12-24 x 1 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.021.0100)
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 3 in L, 5 PK (N04100.075.0300)
- USA INDUSTRIALS M3.5-0.60 x 8 mm Phillips Pan Machine Screw, Passivated 18-8 Stainless Steel, 100 PK (ZSCRW-249)
- ZORO SELECT Fully Threaded Rod, 3/4"-10, 2 ft, Stainless Steel, 316, Plain Finish (U55070.075.2400)
- ZORO SELECT #4-40 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 5/8 in Length, 100 PK (U51050.011.0062)
- ZORO SELECT 5/16"-24 Socket Head Cap Screw, Black Oxide Steel, 1-3/4 in Length, 50 PK (U07040.031.0175)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 10 mm Length, 25 PK (M51028.060.0010)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 16 mm Length, 50 PK (M51060.050.0016)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 8 mm Length, 50 PK (M55050.050.0008)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 40 mm Length, 50 PK (M51060.080.0040)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 16 mm Length, 100 PK (M07000.050.0016)
- Zoro Select Socket Head Cap Screws