Shop All Socket Head Cap Screws
Zoro Select
M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 12 mm Length, 50 PK
Mfr # M51060.040.0012
Zoro # G9051926
product price: $2.29
/pk 50, $0.05/ea
$2.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Metric
- Thread Size M4-0.70
- Screw Length 12 mm
- Screw Head Type Flat
- Drive Size 2-1/2 mm
Product Information
- Brand Zoro Select
- MFR # M51060.040.0012
- Zoro # G9051926
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | M4-0.70 |
Screw Length | 12 mm |
Drive Size | 2-1/2 mm |
Thread Length | 12 mm |
Head Height | 2.48 mm |
Vented Hole Size | Not Vented |
Min. Thread Length | 12 mm |
Head Diameter | 8.96 mm |
Dimensional Standards | DIN 7991 |
Minimum Thread Length | 12 mm |
Maximum Head Height | 2.48 mm |
Dia./Thread Size | M4-0.70 |
Head Dia. | 8.96 mm |
Length | 12 mm |
Description
Socket Flat Head Screw, Head Type Flat, System of Measurement Metric, Drive Type Socket, Drive Size 2.5 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size M4-0.7, Minimum Thread Length 12 mm, Fastener Length 12 mm, Head Height 2.48 mm, Head Diameter 8.96 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Color Silver, Countersink Angle 90 Degrees , Dimensional Standards DIN 7991, Flange Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN FORGING Rod End, Alloy Steel, Black Oxide, 1-1/2"-6 Thrd Sz, 6 in Thrd Lg, 6 in Overall Lg (14E-B7MACH)
- MKT FASTENING GALV SUP-R-STUD + Wedge Anchor, 3/4" Dia., 4-1/4" L, Steel Galvanized, 5 PK (2834414)
- ZORO SELECT #10-24 x 1 in Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24210.019.0100)
- DISCO Zinc Fender Washers 5/16X1-1/4" 3/64"T, Fits Bolt Size 5/16" Zinc Plated Finish (146PK50)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Zinc Plated Steel, 12 mm Length, 100 PK (M07160.040.0012)
- ZORO SELECT #8-32 Socket Head Cap Screw, Zinc Plated Steel, 1 in Length, 100 PK (U07001.016.0100)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 160 mm Length, 25 PK (M07000.100.0160)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 10 mm Length, 50 PK (M51040.060.0010)
- ZORO SELECT 1"-8 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 8 in Length (U51050.100.0800)
- ZORO SELECT #10-24 Socket Head Cap Screw, Black Oxide Steel, 1-3/8 in Length, 100 PK (U07000.019.0137)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Plain Stainless Steel, 55 mm Length, 25 PK (M55050.120.0055)
- Zoro Select Socket Head Cap Screws