Shop All Socket Head Cap Screws
Zoro Select
M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 20 mm Length, 100 PK
Mfr # M07400.040.0020
Zoro # G9464454
product price: $4.15
/pk 100, $0.04/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Class 10.9 Material Grade/Class
- System of Measurement Metric
- Thread Size M4
- Screw Head Type Flat
- Drive Type Socket
- Drive Size 2.5 mm
Product Information
- Brand Zoro Select
- MFR # M07400.040.0020
- Zoro # G9464454
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | M4 |
Screw Length | 20 mm |
Drive Size | 2.5 mm |
Thread Length | 20 mm |
Vented Hole Size | Not Vented |
Head Height | 2.48 mm |
Min. Thread Length | 20 mm |
Dimensional Standards | ISO 10642 |
Head Diameter | 8.96 mm |
Minimum Thread Length | 20 mm |
Head Dia. | 8.96 mm |
Dia./Thread Size | M4-0.70 |
Length | 20 mm |
Description
Socket Flat Head Screw, Head Type Flat, System of Measurement Metric, Drive Type Socket, Drive Size 2.5 mm, Material Steel, Material Grade/Class Class 10.9, Finish Black Oxide, Thread Size M4-0.7, Minimum Thread Length 20 mm, Fastener Length 20 mm, Head Height 2.48 mm, Head Diameter 8.96 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 90 Degrees , Dimensional Standards ISO 10642, Flange Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Threaded Stud, Zinc Plated Finish, 25 PK (45683)
- GRIP-RITE Deck Screw, #8 x 1-3/4 in, Flat Head, Torx Drive (134GCS10BK)
- ZORO SELECT #8-32 x 3/8 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (U24540.016.0037)
- KIPP Eye Bolt Without Shoulder, M16, 124 mm Shank, 16 mm ID, Steel, Black oxide (K1418.16140)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 16 mm Length, 100 PK (M07400.040.0016)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 8 mm Length, 100 PK (M07400.040.0008)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 12 mm Length, 100 PK (M07400.040.0012)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 90 mm Length, 50 PK (M07400.100.0090)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Zinc Plated Steel, 10 mm Length, 100 PK (M07160.030.0010)
- ZORO SELECT #4-40 Socket Head Cap Screw, Zinc Plated Steel, 1/4 in Length, 100 PK (U07001.011.0025)
- HOLO-KROME #4 Socket Head Cap Screw, Black Alloy Steel, 1/4 in Length (60002)
- Zoro Select Socket Head Cap Screws