Shop All Thumb Nuts
Zoro Select
M4-0.7 DIN466 KNURLED THUMB NUTS STAINLESS STEEL
Mfr # M4D466A2
Zoro # G8538697
product price: $423.99
/pk 500, $0.85/ea
Free Shipping & Returns
$423.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dia./Thread Size M4-0.7mm
- Nut Style Knurled Thumb Nut
- Basic Material Stainless Steel
- Material Grade AISI 303
Product Information
- Brand Zoro Select
- MFR # M4D466A2
- Zoro # G8538697
- Country of Origin Taiwan, Province of China
- Category Thumb Nuts
Dimensions
Dia./Thread Size | M4-0.7mm |
Details
System of Measurement | Metric |
Nut Style | Knurled Thumb Nut |
Basic Material | Stainless Steel |
Material Grade | AISI 303 |
Nut Standards | DIN 466 |
Item | Thumb Nuts,M4-0.7 DIN466 KNURLED,PK500 |
Description
Thumb Nuts,M4-0.7 DIN466 KNURLED,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 35 mm Length, 100 PK (M07400.060.0035)
- RECOIL Pro Series Recoil Kit, UNC, 3/4-10, 4 pcs. (33126)
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L, 50 PK (U04104.031.0300)
- MIDWEST FASTENER 5/16"-18 x 2" Zinc Plated Grade 5 Steel Coarse Thread Carriage Bolts 1 12PK (31845)
- ZORO SELECT 10-32X1/2 KNURLED THUMB SCR WASHER STAINLESS STEEL (1108TKW188)
- ZORO SELECT Thumb Nut, 1/4-20, Gr 18-8, SS, Passivtd, PK5 (4090)
- ZORO SELECT 8-32X3/8 KNURLED THUMB SCR WASHER ALUMINUM (0806TKWAL)
- ZORO SELECT Thumb Nut, #4-40, Gr 18-8, SS, Passivtd, PK5 (7211SS)
- ZORO SELECT 4-40X3/8 KNURLED THUMB SCR WASHER STAINLESS STEEL (0406TKW188)
- ZORO SELECT 8-32X5/8 KNURLED THUMB SCR WASHER STAINLESS STEEL (0810TKW188)
- UNICORP Self-Clinching Nut, Round Clinch Nut 5/1 (ECLS-0524-1)
- Zoro Select Thumb Nuts