Shop All Socket Head Cap Screws
Zoro Select
M33-3.50 Socket Head Cap Screw, Black Oxide Steel, 140 mm Length
Mfr # M07000.330.0140
Zoro # G0306638
$41.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Class 12.9 Material Grade/Class
- System of Measurement Metric
- Thread Size M33-3.50
- Screw Head Type Cylindrical
- Drive Size 24 mm
- Material Steel
Product Information
- Brand Zoro Select
- MFR # M07000.330.0140
- Zoro # G0306638
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | M33-3.50 |
Screw Length | 140 mm |
Drive Size | 24 mm |
Head Height | 33 mm |
Thread Length | 100 mm |
Min. Thread Length | 100 mm |
Dimensional Standards | DIN 912 |
Head Diameter | 50 mm |
Minimum Thread Length | 100 mm |
Head Dia. | 50 mm |
Length | 140 mm |
Dia./Thread Size | M33-3.50 |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 24 mm, Material Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M33-3.5, Minimum Thread Length 100 mm, Fastener Length 140 mm, Head Height 33 mm, Head Diameter 50 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Lag Screw, 5/16 in, 1 in, Stainless Steel, Hex Hex Drive, 50 PK (50634)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Steel Black Oxide Finish, 20 PK (U38100.075.0001)
- ZORO SELECT Hex Nut, M16-1.50, Steel, Class 8, Black Oxide, 13 mm Ht, 25 PK (M01120.160.0150)
- ZORO SELECT Class 10.9, M24 Hex Head Cap Screw, Black Oxide Steel, 130 mm L, 5 PK (M04160.240.0130)
- ZORO SELECT M33-3.50 Socket Head Cap Screw, Black Oxide Steel, 120 mm Length (M07000.330.0120)
- ZORO SELECT 5/8"-18 Socket Head Cap Screw, Black Oxide Steel, 2 in Length, 25 PK (430561-PG)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Black Oxide Steel, 70 mm Length, 25 PK (M07400.120.0070)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Zinc Plated Steel, 30 mm Length, 50 PK (M07160.120.0030)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Plain Stainless Steel, 60 mm Length, 50 PK (M10060CSP)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 100 PK (LHSIA0370100USA-100BX)
- ZORO SELECT #6-32 Socket Head Cap Screw, Black Oxide Steel, 3/8 in Length, 100 PK (BHSIA0-60037USA-100BX)
- Zoro Select Socket Head Cap Screws