Shop All Socket Head Cap Screws
Zoro Select
M30-3.50 Socket Head Cap Screw, Black Oxide Steel, 220 mm Length, 5 PK
Mfr # M07000.300.0220
Zoro # G5662544
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Socket Head
Class 12.9 Material Grade/Class
- System of Measurement Metric
- Thread Size M30-3.50
- Screw Head Type Cylindrical
- Drive Size 22 mm
- Material Steel
Product Information
- Brand Zoro Select
- MFR # M07000.300.0220
- Zoro # G5662544
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | M30-3.50 |
Screw Length | 220 mm |
Drive Size | 22 mm |
Head Height | 30 mm |
Vented Hole Size | Not Vented |
Thread Length | 100 mm |
Min. Thread Length | 100 mm |
Minimum Thread Length | 100 mm |
Dimensional Standards | DIN 912 |
Head Diameter | 45 mm |
Dia./Thread Size | M30-3.50 |
Head Dia. | 45 mm |
Length | 220 mm |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 22 mm, Material Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M30-3.5, Minimum Thread Length 100 mm, Fastener Length 220 mm, Head Height 30 mm, Head Diameter 45 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size #4 Stainless Steel, Plain Finish, 1000 PK (B51450.011.0001)
- ZORO SELECT Fully Threaded Rod, 1"-8, 10 ft, Steel, Grade 2, Zinc Plated Finish (3167)
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 4 in, 2 in Wd, Black, 50 PK (2X4KIHLM)
- MAZE NAILS Lb 1-1/4" Brn Trim Nail (SST3A0011177)
- ZORO SELECT M30-3.50 Socket Head Cap Screw, Black Oxide Steel, 130 mm Length, 5 PK (M07000.300.0130)
- ZORO SELECT M30-3.50 Socket Head Cap Screw, Black Oxide Steel, 140 mm Length, 5 PK (M07000.300.0140)
- ZORO SELECT M30-3.50 Socket Head Cap Screw, Black Oxide Steel, 110 mm Length, 10 PK (L07000.300.0110)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 22 mm Length, 25 PK (FHS100822-025P1)
- ZORO SELECT #6-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/8 in Length, 100 PK (U51050.013.0037)
- ZORO SELECT #10-32 Socket Head Cap Screw, Black Oxide Steel, 3/16 in Length, 100 PK (U07040.019.0018)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 14 mm Length, 25 PK (FHS100814-025P1)
- Zoro Select Socket Head Cap Screws