Shop All Socket Head Cap Screws
Zoro Select
M30-3.50 Socket Head Cap Screw, Black Oxide Steel, 130 mm Length, 5 PK
Mfr # M07000.300.0130
Zoro # G5346257
product price: $31.99
/pk 5, $6.40/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Class 12.9 Material Grade/Class
- System of Measurement Metric
- Thread Size M30-3.50
- Screw Head Type Cylindrical
- Drive Size 22 mm
- Material Steel
Product Information
- Brand Zoro Select
- MFR # M07000.300.0130
- Zoro # G5346257
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | M30-3.50 |
Screw Length | 130 mm |
Drive Size | 22 mm |
Head Height | 30 mm |
Thread Length | 100 mm |
Vented Hole Size | Not Vented |
Min. Thread Length | 100 mm |
Head Diameter | 45 mm |
Minimum Thread Length | 100 mm |
Dimensional Standards | DIN 912 |
Dia./Thread Size | M30-3.50 |
Length | 130 mm |
Head Dia. | 45 mm |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 22 mm, Material Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M30-3.5, Minimum Thread Length 100 mm, Fastener Length 130 mm, Head Height 30 mm, Head Diameter 45 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #12 x 2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U26680.021.0200)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 3/4 in, Zinc Plated Steel Hex Head Combination Drive, 15 PK (931764)
- GRIP-RITE Deck Screw, #10 x 3 in, Stainless Steel, Torx Drive (MAXS62713)
- ZORO SELECT Wood Screw, #5, 1 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.012.0100)
- ZORO SELECT M30-3.50 Socket Head Cap Screw, Black Oxide Steel, 220 mm Length, 5 PK (M07000.300.0220)
- ZORO SELECT M30-3.50 Socket Head Cap Screw, Black Oxide Steel, 140 mm Length, 5 PK (M07000.300.0140)
- ZORO SELECT M30-3.50 Socket Head Cap Screw, Black Oxide Steel, 110 mm Length, 10 PK (L07000.300.0110)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Zinc Plated Steel, 25 mm Length, 100 PK (M07160.100.0025)
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Black Oxide Steel, 55 mm Length, 25 PK (M16C55KCS)
- ZORO SELECT #8-32 Socket Head Cap Screw, Black Oxide Steel, 7/8 in Length, 100 PK (U07000.016.0087)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Zinc Plated Steel, 20 mm Length, 25 PK (SC22100200-14-025P1)
- Zoro Select Socket Head Cap Screws