Shop All Spring Pins
Zoro Select
M3 X 16 Spring Pin ISO Steel Plain
Mfr # 5DU53
Zoro # G2764316
original price:
$8.99
5% off
new price: $8.49
/pk 200, $0.04/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade 1070 and 1080
- Fastener Finish Plain
Product Information
- Brand Zoro Select
- MFR # 5DU53
- Zoro # G2764316
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | 3 mm |
Fastener Length | 16 mm |
Actual Dia. (Min.-Max) | 3.30-3.50mm |
Overall Length | 16mm |
Fits Hole Dia. (Min.-Max.) | 3.00-3.15mm |
Chamfer Length Reference | 0.5 mm |
Nominal Diameter | 3 mm |
Length Tolerance | +/-0.50mm |
Chamfer Length (Min.) | 0.5 mm |
Shank Length Tolerance | +/-0.500 mm |
Usable Length | 16 mm |
Fits Minimum Hole Diameter | 3 mm |
Fits Maximum Hole Diameter | 3.1 mm |
Shank Length | 16 mm |
Pin Diameter | 3 mm |
Maximum Chamfer Length | 0.5 mm |
Minimum Chamfer Length | 0.5 mm |
Description
Spring Pin, System of Measurement Metric, Pin Diameter 3 mm, Pin Type Slotted, Material Steel, Material Grade/Class Grade 1070/Grade 1080, Finish Plain, Usable Length 16 mm, End Type Chamfered, Wall Thickness 0.6 mm, Fits Minimum Hole Diameter 3 mm, Fits Maximum Hole Diameter 3.1 mm, Shank Length 16 mm, Maximum Chamfer Length 0.5 mm, Minimum Chamfer Length 0.5 mm, Nominal Diameter 3 mm, Standards AISI 1070 - 1080, Shank Length Tolerance +/-0.500 mm, Product Type Spring Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS #2-56 Socket Head Cap Screw, Passivated Stainless Steel, 1/2 in Length, 50 PK (ZSCRW-522)
- ZORO SELECT Hex Nut, 1-3/4"-5, Steel, Grade 8, Black Oxide, 1-1/2 in Ht, 30 PK (4RXP8)
- ZORO SELECT Shoulder Screw, 5/16"-18 Thr Sz, 1/2 in Thr Lg, 2 3/4 in Shoulder Lg, Alloy Steel, 25 PK (SBIA0370275USA-025BX)
- RECOIL Helical Insert, Free-Running, M4-0.70 Thrd Sz, 18-8 Stainless Steel, 100 PK (05043)
- ZORO SELECT Spring Pin, Slot, Stl, M3x10mm, Pk200 (5DU48)
- ZORO SELECT Pin, Stainless Steel A2, 5mm dia., PK25 (M51430.050.0016)
- ZORO SELECT Spring Pin, Sltd, 3/16inx3/4in, Pln, PK100 (U39100.018.0075)
- ZORO SELECT Pin, Steel, 8mm dia., PK10 (M39060.080.0040)
- ZORO SELECT Spring Pin, Coiled, 1/16x3/16in, Pln, PK100 (U39140.006.0018)
- ZORO SELECT 1/8X1 5/8 PIN SPRING SLOTTED PLAIN (12526PS)
- ZORO SELECT Spring Pin, Sltd, 1/16inx5/8in, Pln, PK100 (U39100.006.0062)
- Zoro Select Spring Pins