Shop All Spring Pins
Zoro Select
M3 X 12 Spring Pin ISO Steel Plain
Mfr # 5DU49
Zoro # G3312967
original price:
$7.85
8% off
new price: $7.15
/pk 200, $0.04/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade 1070 and 1080
- Fastener Finish Plain
Product Information
- Brand Zoro Select
- MFR # 5DU49
- Zoro # G3312967
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | 3 mm |
Fastener Length | 12 mm |
Chamfer Length (Min.) | 0.5 mm |
Overall Length | 12mm |
Nominal Diameter | 3 mm |
Length Tolerance | +/-0.50mm |
Fits Hole Dia. (Min.-Max.) | 3.00-3.15mm |
Actual Dia. (Min.-Max) | 3.30-3.50mm |
Chamfer Length Reference | 0.5 mm |
Pin Diameter | 3 mm |
Minimum Chamfer Length | 0.5 mm |
Fits Minimum Hole Diameter | 3 mm |
Fits Maximum Hole Diameter | 3.1 mm |
Usable Length | 12 mm |
Shank Length Tolerance | +/-0.500 mm |
Maximum Chamfer Length | 0.5 mm |
Shank Length | 12 mm |
Description
Spring Pin, System of Measurement Metric, Pin Diameter 3 mm, Pin Type Slotted, Material Steel, Material Grade/Class Grade 1070/Grade 1080, Finish Plain, Usable Length 12 mm, End Type Chamfered, Wall Thickness 0.6 mm, Fits Minimum Hole Diameter 3 mm, Fits Maximum Hole Diameter 3.1 mm, Shank Length 12 mm, Maximum Chamfer Length 0.5 mm, Minimum Chamfer Length 0.5 mm, Nominal Diameter 3 mm, Shank Length Tolerance +/-0.500 mm, Product Type Spring Pin, Rockwell Hardness HV 420-520
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK 58 STL Hitch Pin (1495DAT)
- ZORO SELECT Class 8.8, M6 Hex Head Cap Screw, Zinc Plated Steel, 70 mm L, 100 PK (M01200.060.0070)
- ZORO SELECT 1/2"-20 Socket Head Cap Screw, Black Oxide Steel, 2-1/4 in Length, 10 PK (U07040.050.0225)
- MIDWEST FASTENER Masonry Screw, 1/4" Dia., Flat, 3 1/4 in L, Steel Blue Ruspert, 100 PK (09283)
- ZORO SELECT M3 X 20 Spring Pin ISO Steel Plain (5DU57)
- ZORO SELECT M3 X 14 Spring Pin ISO Steel Plain (5DU51)
- ZORO SELECT Spring Pin, Slot, 7/32x1 3/4 L, Pk25 (5BY56)
- ZORO SELECT 1/8X7/16 PIN SPRING SLOTTED PLAIN (12507PS)
- ZORO SELECT Spring Pin, Coiled, 3/8inx2in, Pln, PK5 (U39140.037.0200)
- ZORO SELECT Spring P, Coiled, 3/32x5/16,775lb, PK100 (U39140.009.0031)
- ZORO SELECT Spring Pin, Slotted, 6x70mm, PK50 (M39100.060.0070)
- Zoro Select Spring Pins