Shop All Machine Screws
Zoro Select
M3-0.50 x 6 mm Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK
Mfr # M24670.030.0006
Zoro # G2938406
original price:
$3.09
9% off
$2.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Metric
- Drive Size #1
- Material Steel
- Finish Zinc Plated
- Tensile Strength 60,900 psi
Product Information
- Brand Zoro Select
- MFR # M24670.030.0006
- Zoro # G2938406
- UPC # 190735962756
- Country of Origin Multiple
- Category Machine Screws
Dimensions
Thread Size | M3-0.50 |
Fastener Length | 6 mm |
Drive Size | #1 |
Head Dia. | 5.6 mm |
Head Height | 1.65 mm |
Dimensional Standards | DIN 965H, DIN EN ISO 7046 |
Screw Size | M3 |
Head Width | 5.5 mm |
Details
System of Measurement | Metric |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Tensile Strength | 60,900 psi |
Standards | DIN 965A, DIN EN ISO 7046 |
Item | Machine Screw |
Head Angle (Deg.) | 90 |
Rockwell Hardness | B71 to B95 |
Thread Fit | 6g |
Thread Pitch | 0.5 mm |
Material Grade/Class | 4.8 |
Thread Type | Coarse |
Description
Machine Screw, Head Type Flat, Material Steel, Finish Zinc Plated, Drive Phillips, Thread Size M3, Fastener Length 6 mm, Head Width 5.5 mm, Head Height 1.65 mm, Drive Size #1, Tensile Strength 60,900 psi, Dimensional Standards DIN 965H, DIN EN ISO 7046, Pack Size Small, Type Standard Machine Screw, System of Measurement Metric, Thread Type Coarse, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RONSTAN INTERNATIONAL Clevis Pin, SS, 3/16" x 3/8" (RF259)
- ZORO SELECT Sheet Metal Screw, #8 x 5/8 in, Zinc Plated Steel Pan Head Phillips Drive, 5900 PK (B26660.016.0062)
- ZORO SELECT Fully Threaded Rod, 10-24, 2 ft, Steel, Grade A, Zinc Plated Finish (U20300.019.2400)
- ZORO SELECT #10-24 x 1-1/4 in Hex Hex Machine Screw, Plain 18-8 Stainless Steel, 50 PK (1PRY7)
- ZORO SELECT M4-0.70 x 45 mm Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (MPFD040450-100P1)
- ZORO SELECT M5-0.80 x 16 mm Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (M24670.050.0016)
- ZORO SELECT M6-1.00 x 16 mm Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (M24670.060.0016)
- ZORO SELECT 1/4"-20 x 3/4 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.025.0075)
- ZORO SELECT #8-32 x 7/8 in Slotted Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51341.016.0087)
- ZORO SELECT M2.5-0.45 x 12 mm Phillips Pan Machine Screw, Zinc Plated Steel, 3000 PK (M2.512D7985A)
- USA INDUSTRIALS #8-32 x 1/2 in Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 50 PK (ZSCRW-360)
- Zoro Select Machine Screws