Shop All Machine Screws
Zoro Select
M3-0.50 x 6 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK
Mfr # M51300.030.0006
Zoro # G9903610
original price:
$4.49
5% off
new price: $4.25
/pk 100, $0.04/ea
$4.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Metric
- Drive Size #1
- Material 18-8 Stainless Steel
- Finish Plain
- Standards DIN 965H, DIN EN ISO 7046
Product Information
- Brand Zoro Select
- MFR # M51300.030.0006
- Zoro # G9903610
- UPC # 190735982426
- Country of Origin Multiple
- Category Machine Screws
Dimensions
Thread Size | M3-0.50 |
Fastener Length | 6 mm |
Drive Size | #1 |
Head Height | 1.65 mm |
Head Dia. | 5.6 mm |
Dimensional Standards | DIN 965H, DIN EN ISO 7046 |
Head Width | 5.5 mm |
Screw Size | M3 |
Overall Length | 6 mm |
Details
System of Measurement | Metric |
Head Type | Flat |
Drive | Phillips |
Material | 18-8 Stainless Steel |
Finish | Plain |
Standards | DIN 965H, DIN EN ISO 7046 |
Item | Machine Screw |
Head Angle (Deg.) | 90 |
Thread Type | Coarse |
Thread Pitch | 0.5 mm |
Thread Fit | 6g |
Material Type | Stainless Steel |
Finish Type | Plain |
Description
Machine Screw, Head Type Flat, Material 18-8 Stainless Steel, Finish Plain, Drive Phillips, Thread Size M3, Fastener Length 6 mm, Head Width 5.5 mm, Head Height 1.65 mm, Drive Size #1, Dimensional Standards DIN 965H, DIN EN ISO 7046, Pack Size Small, Type Standard Machine Screw, System of Measurement Metric, Thread Type Coarse, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR LOCKER Finish Staples, 18 ga, Narrow Crown, 1-1/2 in Leg L, Steel, 5000 PK (L9038)
- ZORO SELECT Hex Nut, 5/8"-11, Steel, Grade 8, Zinc Yellow, 35/64 in Ht, 25 PK (N04122.062.0001)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 3/4 in, Black Steel Flat Head Phillips Drive, 15 PK (79454)
- MIDWEST FASTENER Wood Screw, #2, 1/2 in, Plain Brass Flat Head Slotted Drive, 60 PK (62053)
- ZORO SELECT M6-1.00 x 10 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51300.060.0010)
- ZORO SELECT M3-0.50 x 30 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51300.030.0030)
- ZORO SELECT M6-1.00 x 12 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51300.060.0012)
- ZORO SELECT #10-32 x 3/4 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.019.0076)
- ZORO SELECT M6-1.00 x 12 mm Phillips Pan Machine Screw, Black Oxide Steel, 700 PK (M612D7985AB)
- ZORO SELECT M5-0.80 x 25 mm Slotted Cheese Machine Screw, Zinc Plated Steel, 100 PK (M24520.050.0025)
- PRIME-LINE Machine Screw, Metric, Flat Head, Phillip Drive M4-0.7 X 5MM A2-70 Stainless Steel 10PK (9121103)
- Zoro Select Machine Screws