Shop All Machine Screws
Zoro Select
M3-0.50 x 5 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK
Mfr # MPFX03005-100P1
Zoro # G3116617
original price:
$7.28
27% off
new price: $5.29
/pk 100, $0.05/ea
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Metric
- Fastener Length 5 mm
- Drive Size #1
- Material 18-8 Stainless Steel
- Finish Plain
Product Information
- Brand Zoro Select
- MFR # MPFX03005-100P1
- Zoro # G3116617
- UPC # 00194484308810
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | M3-0.50 |
Fastener Length | 5 mm |
Drive Size | #1 |
Head Dia. | 5.6 mm |
Head Height | 1.65 mm |
Screw Size | M3 |
Dimensional Standards | DIN 965A, DIN EN ISO 7046 |
Head Width | 5.6 mm |
Details
System of Measurement | Metric |
Head Type | Flat |
Drive | Phillips |
Material | 18-8 Stainless Steel |
Finish | Plain |
Tensile Strength | 72,500 psi |
Standards | DIN 965A, DIN EN ISO 7046 |
Item | Machine Screw |
Head Angle (Deg.) | 90 |
Thread Type | Coarse |
Thread Fit | 6g |
Thread Pitch | 0.5 mm |
Description
Machine Screw, Head Type Flat, Material 18-8 Stainless Steel, Finish Plain, Drive Phillips, Thread Size M3, Fastener Length 5 mm, Head Width 5.6 mm, Head Height 1.65 mm, Drive Size #1, Tensile Strength 72,500 psi, Dimensional Standards DIN 965A, DIN EN ISO 7046, Pack Size Small, Type Standard Machine Screw, System of Measurement Metric, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, Steel, 0.187x2 1/2 In, PK25 (1WFN9)
- ITW Wood Screw, #8, 2 in, Trim Head 100 PK (119077)
- ZORO SELECT Class 8.8, M24-3.00 Hex Head Cap Screw, Zinc Plated Steel, 50 mm L, 10 PK (M01210.240.0050)
- ZORO SELECT Solid Rivet, Round Head, 0.25 in Dia., 1.5 in L, Aluminum Body, 50 PK (30A0824-EA-50)
- ZORO SELECT M6-1.00 x 10 mm Phillips Pan Machine Screw, Zinc Plated Steel, 700 PK (M610D7985A)
- ZORO SELECT #2-56 x 1/4 in Slotted Pan Machine Screw, Plain Nylon, 50 PK (010256P025)
- ZORO SELECT #10-24 x 1-1/4 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.019.0125)
- ZORO SELECT #10-32 x 1 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (1ZY39)
- ZORO SELECT M5-0.80 x 8 mm Slotted Pan Machine Screw, Plain Brass, 25 PK (M48040.050.0008)
- ZORO SELECT M2.5-0.45 x 16 mm Phillips Flat Machine Screw, Plain Stainless Steel, 1500 PK (M2.516MPF188)
- ZORO SELECT #10-24 x 1-1/2 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.019.0150)
- Zoro Select Machine Screws