Shop All Machine Screws
Zoro Select
M3-0.50 x 16 mm Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK
Mfr # M24670.030.0016
Zoro # G3123583
product price: $4.69
/pk 100, $0.05/ea
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Metric
- Drive Size #1
- Material Steel
- Finish Zinc Plated
- Tensile Strength 60,900 psi
Product Information
- Brand Zoro Select
- MFR # M24670.030.0016
- Zoro # G3123583
- Country of Origin Multiple
- Category Machine Screws
Dimensions
Thread Size | M3-0.50 |
Fastener Length | 16 mm |
Drive Size | #1 |
Head Height | 1.65 mm |
Head Dia. | 5.6 mm |
Head Width | 5.5 mm |
Screw Size | M3 |
Dimensional Standards | DIN 965H, DIN EN ISO 7046 |
Details
System of Measurement | Metric |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Tensile Strength | 60,900 psi |
Standards | DIN 965A, DIN EN ISO 7046 |
Item | Machine Screw |
Rockwell Hardness | B71 to B95 |
Head Angle (Deg.) | 90 |
Thread Fit | 6g |
Material Grade/Class | 4.8 |
Thread Pitch | 0.5 mm |
Thread Type | Coarse |
Description
Machine Screw, Head Type Flat, Material Steel, Finish Zinc Plated, Drive Phillips, Thread Size M3, Fastener Length 16 mm, Head Width 5.5 mm, Head Height 1.65 mm, Drive Size #1, Tensile Strength 60,900 psi, Dimensional Standards DIN 965H, DIN EN ISO 7046, Pack Size Small, Type Standard Machine Screw, System of Measurement Metric, Thread Type Coarse, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI Vibration-Dampening U-Bolt, 1/4"-20, 1 23/64 in Wd, 1 23/64 in Ht, Zinc Plated Steel (UB1/2PA)
- ZORO SELECT A307A, 3/4 in Hex Head Cap Screw, Zinc Plated Steel, 1 3/4 in L, 20 PK (494141-PG)
- ZORO SELECT Fully Threaded Rod, M8-1.25mm, 1 m, Stainless Steel, 18-8, Plain Finish (45088)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/2" , Steel Zinc Plated Finish, 50 PK (U38210.050.0300)
- ZORO SELECT M4-0.70 x 10 mm Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (M24670.040.0010)
- ZORO SELECT M2.5-0.45 x 16 mm Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (MPFD025160-100P1)
- ZORO SELECT M6-1.00 x 16 mm Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (M24670.060.0016)
- ZORO SELECT 1/4"-20 x 2 in Torx Truss Machine Screw, Plain Stainless Steel, 300 PK (1432MTT188)
- ZORO SELECT M5-0.80 x 16 mm Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (M24540.050.0016)
- ZORO SELECT #12-24 x 3/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 3000 PK (1212IPP)
- ZORO SELECT 5/16"-18 x 3/4 in Slotted Flat Machine Screw, Plain Brass, 25 PK (U48170.031.0075)
- Zoro Select Machine Screws