Shop All Machine Screws
Zoro Select
M3-0.50 x 16 mm Phillips Flat Machine Screw, Plain 316 Stainless Steel, 50 PK
Mfr # M55300.030.0016
Zoro # G9980031
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Metric
- Drive Size #1
- Material 316 Stainless Steel
- Finish Plain
- Tensile Strength 101,526 psi
Product Information
- Brand Zoro Select
- MFR # M55300.030.0016
- Zoro # G9980031
- Country of Origin Multiple
- Category Machine Screws
Dimensions
Thread Size | M3-0.50 |
Fastener Length | 16 mm |
Drive Size | #1 |
Head Dia. | 5.6 mm |
Head Height | 1.65 mm |
Screw Size | M3 |
Dimensional Standards | DIN 965H, DIN EN ISO 7046 |
Head Width | 5.5 mm |
Details
System of Measurement | Metric |
Head Type | Flat |
Drive | Phillips |
Material | 316 Stainless Steel |
Finish | Plain |
Tensile Strength | 101,526 psi |
Standards | DIN 965, DIN EN ISO 7046 |
Item | Machine Screw |
Head Angle (Deg.) | 90 |
Thread Type | Coarse |
Thread Fit | 6g |
Thread Pitch | 0.5 mm |
Description
Machine Screw, Head Type Flat, Material 316 Stainless Steel, Finish Plain, Drive Phillips, Thread Size M3, Fastener Length 16 mm, Head Width 5.5 mm, Head Height 1.65 mm, Drive Size #1, Tensile Strength 101,526 psi, Dimensional Standards DIN 965H, DIN EN ISO 7046, Pack Size Small, Type Standard Machine Screw, System of Measurement Metric, Thread Type Coarse, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/2 in L, 5 PK (N04104.100.0250)
- MIDWEST FASTENER 1/4" Nickel Snap Studs 15PK (64311)
- MIDWEST FASTENER 5/16"-24 Flange Bolt, Chrome Plated Steel, 5/8 in L, 10 PK (75181)
- HOLO-KROME M4-0.70 x 10 mm Hex Flat Machine Screw, Black Alloy Steel (87028)
- ZORO SELECT M3-0.50 x 10 mm Phillips Flat Machine Screw, Plain 316 Stainless Steel, 50 PK (M55300.030.0010)
- ZORO SELECT M6-1.00 x 25 mm Phillips Flat Machine Screw, Plain 316 Stainless Steel, 10 PK (M55300.060.0025)
- ZORO SELECT M4-0.70 x 6 mm Phillips Flat Machine Screw, Plain 316 Stainless Steel, 50 PK (M55300.040.0006)
- ZORO SELECT #2-56 x 1/4 in Phillips Pan Machine Screw, Black Oxide 18-8 Stainless Steel, 50 PK (5GLZ7)
- ZORO SELECT #10-24 x 3/8 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.019.0037)
- ZORO SELECT 1/4"-20 x 1 in Hex Hex Machine Screw, Zinc Plated Steel, 2000 PK (1416MW)
- MIDWEST FASTENER #6-48 x 3/16 in Slotted Fillister Machine Screw, Black Oxide Steel, 15 PK (32911)
- Zoro Select Machine Screws