Shop All Machine Screws
Zoro Select
M3-0.50 x 12 mm Slotted Cheese Machine Screw, Zinc Plated Steel, 100 PK
Mfr # M24520.030.0012
Zoro # G3073603
product price: $6.99
/pk 100, $0.07/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Cheese Head
Slotted Drive
- System of Measurement Metric
- Material Steel
- Finish Zinc Plated
- Tensile Strength 60,900 psi
- Standards DIN 84A, DIN EN ISO 1207
Product Information
- Brand Zoro Select
- MFR # M24520.030.0012
- Zoro # G3073603
- UPC # 190735962961
- Country of Origin Multiple
- Category Machine Screws
Dimensions
Thread Size | M3-0.50 |
Fastener Length | 12 mm |
Head Height | 2 mm |
Head Dia. | 5.5 mm |
Screw Size | M3 |
Head Width | 5.5 mm |
Dimensional Standards | DIN 84, DIN EN ISO 1207 |
Details
System of Measurement | Metric |
Head Type | Cheese |
Drive | Slotted |
Material | Steel |
Finish | Zinc Plated |
Tensile Strength | 60,900 psi |
Standards | DIN 84A, DIN EN ISO 1207 |
Item | Machine Screw |
Rockwell Hardness | B71 to B99 |
Material Grade/Class | 4.8 |
Thread Fit | 6g |
Thread Pitch | 0.5 mm |
Thread Type | Coarse |
Description
Machine Screw, Head Type Cheese, Material Steel, Finish Zinc Plated, Drive Slotted, Thread Size M3, Fastener Length 12 mm, Head Width 5.5 mm, Head Height 2 mm, Tensile Strength 60,900 psi, Dimensional Standards DIN 84, DIN EN ISO 1207, Pack Size Small, Type Standard Machine Screw, System of Measurement Metric, Thread Type Coarse, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN METR FLATWASHERS M6 (923016)
- ZORO SELECT Fully Threaded Stud, 3/4"-10, 5 3/4 in, Steel, Grade B7, Black Oxide Finish, 4 PK (STUDB70750575-004BX)
- ZORO SELECT DFS T-Anchor Toggle Bolt, 4" L, Steel, 4 PK (GCPT38400)
- ZORO SELECT Safety Pin, Carbon Steel, Not Graded, Zinc Plated, 5/16 in Pin Dia, 2 1/2 in Usbl L, 3 1/16 in L (U39683.031.0250)
- ZORO SELECT #8-32 x 5/16 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.016.0031)
- ZORO SELECT #10-24 x 1-1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.019.0150)
- ZORO SELECT M3-0.50 x 3.85 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (MPPJ030060-025P1)
- ZORO SELECT 1/4"-20 x 1-1/2 in Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24210.025.0150)
- ZORO SELECT #6-32 x 1 in Slotted Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51341.013.0100)
- ZORO SELECT #6-32 x 7/16 in Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (U24520.013.0043)
- ZORO SELECT M4-0.70 x 12 mm Phillips Pan Machine Screw, Black Oxide Steel, 2000 PK (M412MPP188B)
- Zoro Select Machine Screws