Shop All Machine Screws
Zoro Select
M3-0.50 x 12 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 100 PK
Mfr # M24660.030.0012
Zoro # G3179696
product price: $6.89
/pk 100, $0.07/ea
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Fillister Head
Phillips Drive
- System of Measurement Metric
- Drive Size #1
- Material Steel
- Finish Zinc Plated
- Tensile Strength 60,900 psi
Product Information
- Brand Zoro Select
- MFR # M24660.030.0012
- Zoro # G3179696
- UPC # 190735963067
- Country of Origin Multiple
- Category Machine Screws
Dimensions
Thread Size | M3-0.50 |
Fastener Length | 12 mm |
Drive Size | #1 |
Head Height | 2.52 mm |
Head Dia. | 6 mm |
Head Width | 6 mm |
Screw Size | M3 |
Dimensional Standards | DIN 7985H, DIN EN ISO 7045 |
Details
System of Measurement | Metric |
Head Type | Fillister |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Tensile Strength | 60,900 psi |
Standards | DIN 7985A, DIN EN ISO 7045 |
Item | Machine Screw |
Rockwell Hardness | B71 to B99 |
Thread Type | Coarse |
Material Grade/Class | 4.8 |
Thread Pitch | 0.5 mm |
Description
Machine Screw, Head Type Cheese, Material Steel, Finish Zinc Plated, Drive Phillips, Thread Size M3, Fastener Length 12 mm, Head Width 6 mm, Head Height 2.52 mm, Drive Size #1, Tensile Strength 60,900 psi, Dimensional Standards DIN 7985H, DIN EN ISO 7045, Pack Size Small, Type Standard Machine Screw, System of Measurement Metric, Thread Type Coarse, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8"-16 x 1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 1000 PK (3708MPP)
- ZORO SELECT 1/4"-20 x 3 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 25 PK (U51213.025.0300)
- ZORO SELECT Sheet Metal Screw, #14 x 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U26660.024.0075)
- DEWALT Lag Shield Short Lag Shield, 3/4" Dia, 2" L, Alloy Steel Zinc Plated, 50 PK (01201-PWR)
- ZORO SELECT M5-0.80 x 30 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 100 PK (M24660.050.0030)
- ZORO SELECT M3-0.50 x 5 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 100 PK (M24660.030.0005)
- ZORO SELECT M6-1.00 x 35 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 100 PK (M24660.060.0035)
- ZORO SELECT M3-0.50 x 27.85 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (MPPJ030300-025P1)
- ZORO SELECT 3/8"-16 x 1 in Hex Hex Machine Screw, Zinc Plated Steel, 750 PK (3716MH)
- ZORO SELECT 1/2"-13 x 1-1/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 500 PK (5020MPF)
- MIDWEST FASTENER #6-40 x 3/8 in Torx Oval Machine Screw, Black Oxide Steel, 12 PK (32975)
- Zoro Select Machine Screws