Shop All Socket Head Cap Screws
Zoro Select
M3-0.50 Socket Head Cap Screw, Zinc Plated Steel, 8 mm Length, 100 PK
Mfr # M07470.030.0008
Zoro # G2650466
$2.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- System of Measurement Metric
- Thread Size M3
- Screw Head Type Flat
- Drive Type Socket
- Drive Size 2 mm
Product Information
- Brand Zoro Select
- MFR # M07470.030.0008
- Zoro # G2650466
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | M3 |
Screw Length | 8 mm |
Drive Size | 2 mm |
Head Height | 1.86 mm |
Thread Length | 8 mm |
Min. Thread Length | 8 mm |
Head Diameter | 6.72 mm |
Minimum Thread Length | 8 mm |
Dimensional Standards | ISO 10642 |
Dia./Thread Size | M3-0.50 |
Length | 8 mm |
Head Dia. | 6.72 mm |
Description
Socket Flat Head Screw, Head Type Flat, System of Measurement Metric, Drive Type Socket, Drive Size 2 mm, Material Steel, Material Grade/Class Class 8, Finish Zinc Plated, Thread Size M3-0.5, Minimum Thread Length 8 mm, Fastener Length 8 mm, Head Height 1.86 mm, Head Diameter 6.72 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 90 Degrees , Dimensional Standards ISO 10642, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SABERDRIVE Wood Screw, #9, 2-1/4 in, Zinc Yellow Steel Flat Head Torx Drive, 600 PK (09300)
- ARMOR COAT Grade 8, 1/2"-20 Hex Head Cap Screw, Steel, 1 in L (UST237612)
- ZORO SELECT Grade 8, 3/4 in Hex Head Cap Screw, Zinc Yellow Steel, 5 in L, 5 PK (U04360.075.0500)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 25 mm Length, 50 PK (M51050.030.0025)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Zinc Plated Steel, 12 mm Length, 100 PK (M07470.030.0012)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Zinc Plated Steel, 16 mm Length, 100 PK (M07470.030.0016)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Zinc Plated Steel, 6 mm Length, 100 PK (M07470.030.0006)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain Stainless Steel, 5/8 in Length, 50 PK (U55050.037.0062)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Steel, 10 mm Length, 100 PK (M07030.050.0010)
- ZORO SELECT #4-40 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK (U07000.011.0050)
- ZORO SELECT M18-1.50 Socket Head Cap Screw, Black Oxide Steel, 70 mm Length, 5 PK (M07041.180.0070)
- Zoro Select Socket Head Cap Screws