Shop All Socket Head Cap Screws
Zoro Select
M3-0.50 Socket Head Cap Screw, Zinc Plated Steel, 6 mm Length, 100 PK
Mfr # M07141.030.0006
Zoro # G2652268
$4.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Class 10.9 Material Grade/Class
- System of Measurement Metric
- Thread Size M3
- Screw Head Type Button Flanged
- Drive Type Socket
- Drive Size 2.5 mm
Product Information
- Brand Zoro Select
- MFR # M07141.030.0006
- Zoro # G2652268
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | M3 |
Screw Length | 6 mm |
Drive Size | 2.5 mm |
Head Height | 1.65 mm |
Thread Length | 6 mm |
Vented Hole Size | Not Vented |
Min. Thread Length | 6 mm |
Minimum Thread Length | 6 mm |
Dimensional Standards | ISO 7380-2 |
Head Diameter | 5.7 mm |
Length | 6 mm |
Dia./Thread Size | M3-0.50 |
Head Dia. | 5.7 mm |
Description
Socket Head Cap Screw, Head Type Flanged Button, System of Measurement Metric, Drive Type Socket, Drive Size 2.5 mm, Material Steel, Material Grade/Class Class 10.9, Finish Zinc Plated, Thread Size M3-0.5, Minimum Thread Length 6 mm, Fastener Length 6 mm, Head Height 1.65 mm, Head Diameter 5.7 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ISO 7380-2, Maximum Temperature 302 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 3/8"-24 Hex Head Cap Screw, Zinc Yellow Steel, 1 in L, 50 PK (N04360.037.0100)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 3/4 in L, 50 PK (U01200.037.0075)
- ALLIED TITANIUM Grade 2, 5/16"-18 Structural Bolt, Titanium, 2 in L (0045145)
- ZORO SELECT Socket Set Screw, Gr M4, Flat, 10mm L, PK100 (M07810.040.0010)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Zinc Plated Steel, 10 mm Length, 100 PK (M07141.030.0010)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Zinc Plated Steel, 12 mm Length, 100 PK (M07141.030.0012)
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Plain Stainless Steel, 70 mm Length, 5 PK (M51050.160.0070)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 8 mm Length, 50 PK (M51030.060.0008)
- ZORO SELECT #10-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 5/16 in Length, 100 PK (U51566.019.0031)
- ZORO SELECT #6-32 Socket Head Cap Screw, Black Oxide Steel, 2 in Length, 100 PK (SCIA0-60200USA-100BX)
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Plain Alloy Steel, 35 mm Length (A4440060035LH)
- Zoro Select Socket Head Cap Screws