Shop All Socket Head Cap Screws
Zoro Select
M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 6 mm Length, 50 PK
Mfr # M51060.030.0006
Zoro # G9009104
product price: $1.45
/pk 50, $0.03/ea
$1.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Metric
- Thread Size M3-0.50
- Screw Length 6 mm
- Screw Head Type Flat
- Drive Size 2 mm
Product Information
- Brand Zoro Select
- MFR # M51060.030.0006
- Zoro # G9009104
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | M3-0.50 |
Screw Length | 6 mm |
Drive Size | 2 mm |
Vented Hole Size | Not Vented |
Head Height | 1.86 mm |
Thread Length | 6 mm |
Min. Thread Length | 6 mm |
Head Diameter | 6.72 mm |
Dimensional Standards | DIN 7991 |
Minimum Thread Length | 6 mm |
Head Dia. | 6.72 mm |
Dia./Thread Size | M3-0.50 |
Length | 6 mm |
Description
Socket Flat Head Screw, Head Type Flat, System of Measurement Metric, Drive Type Socket, Drive Size 2 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size M3-0.5, Minimum Thread Length 6 mm, Fastener Length 6 mm, Head Height 1.86 mm, Head Diameter 6.72 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 90 Degrees , Dimensional Standards DIN 7991, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4" x 1" Zinc Plated Steel Single Hole Clevis Pins 1 12PK (34711)
- STANLEY Heavy Duty Staples, 24 ga, Narrow Crown, 1/4 in Leg L, Steel, 5000 PK (TRA704-5C)
- MIDWEST FASTENER M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 20 mm Length, 10 PK (75964)
- USA INDUSTRIALS Stainless Steel Unthreaded Round Spacers, M3 Screw Size, Plain 18-8 Stainless Steel (ZSPCR-329)
- ZORO SELECT 1/2"-20 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 10 PK (U07566.050.0075)
- ZORO SELECT #4-40 Socket Head Cap Screw, Plain Stainless Steel, 1/4 in Length, 1000 PK (NAS1352C044)
- ZORO SELECT M10.50 Socket Head Cap Screw, Plain Stainless Steel, 25 mm Length, 50 PK (M10025CSP)
- ZORO SELECT 7/8"-9 Socket Head Cap Screw, Black Oxide Steel, 3 in Length (102530G)
- ZORO SELECT #1-72 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/2 in Length, 100 PK (U51041.007.0050)
- ZORO SELECT M20-2.50 Socket Head Cap Screw, Black Oxide Steel, 55 mm Length, 10 PK (M07000.200.0055)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 30 mm Length, 100 PK (M6C30KCS)
- Zoro Select Socket Head Cap Screws