Shop All Socket Head Cap Screws
Download CAD Files
Zoro Select
M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 6 mm Length, 50 PK
Mfr # M51050.030.0006
Zoro # G6209637
product price: $1.49
/pk 50, $0.03/ea
$1.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Socket Head
- System of Measurement Metric
- Thread Size M3-0.50
- Screw Length 6 mm
- Screw Head Type Cylindrical
- Drive Size 2-1/2 mm
Product Information
- Brand Zoro Select
- MFR # M51050.030.0006
- Zoro # G6209637
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | M3-0.50 |
Screw Length | 6 mm |
Drive Size | 2-1/2 mm |
Head Height | 3 mm |
Vented Hole Size | Not Vented |
Thread Length | 6 mm |
Min. Thread Length | 6 mm |
Fastener Length | 6 mm |
Maximum Head Height | 3 mm |
Minimum Thread Length | 6 mm |
Minimum Head Height | 2.86 mm |
Dimensional Standards | DIN 912 |
Head Diameter | 5.5 mm |
Head Dia. | 5.5 mm |
Dia./Thread Size | M3-0.50 |
Length | 6 mm |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 2.5 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size M3-0.5, Minimum Thread Length 6 mm, Fastener Length 6 mm, Head Height 3 mm, Head Diameter 5.5 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Color Silver, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4"-20 x 1/2 in Combination Phillips/Slotted Truss Machine Screw, Plain Stainless Steel, 50 PK (53699)
- USA FASTENER Threaded Stud, Fluoropolymer Coated Finish, 30 PK (B7-.75-5.25-30)
- ZORO SELECT Fully Threaded Rod, 1-1/2"-6, 2 ft, Steel, Grade B7, Black Oxide Finish (U22180.150.2400)
- BUILDRIGHT Self-Drilling Screw, #14 x 1-1/4 in, Zinc Plated Steel Hex Head Hex Drive, 61 PK (09790)
- ZORO SELECT #2-56 Mil Spec Socket Head Cap Screw, Passivated Steel, 3/8 in Length, 5 PK (NAS1352N02-6)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 55 mm Length, 100 PK (M07000.040.0055)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Plain Stainless Steel, 80 mm Length, 10 PK (M51060.120.0080)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 1-1/4 in Length, 100 PK (37C125KCS)
- ZORO SELECT M14-2.00 Socket Head Cap Screw, Zinc Plated Steel, 50 mm Length, 5 PK (SC22140500-005P2)
- ZORO SELECT 1/4"-28 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/4 in Length, 100 PK (U51566.025.0125)
- ZORO SELECT 1"-8 Socket Head Cap Screw, Black Oxide Steel, 5-1/2 in Length, 5 PK (U07000.100.0550)
- Zoro Select Socket Head Cap Screws