Shop All Socket Head Cap Screws
Zoro Select
M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 5 mm Length, 50 PK
Mfr # M51030.030.0005
Zoro # G1723132
$2.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Button Head
- System of Measurement Metric
- Thread Size M3-0.50
- Screw Head Type Button
- Drive Size 2 mm
- Material Stainless Steel
Product Information
- Brand Zoro Select
- MFR # M51030.030.0005
- Zoro # G1723132
- UPC # 190735984369
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | M3-0.50 |
Screw Length | 5 mm |
Drive Size | 2 mm |
Thread Length | 5 mm |
Head Height | 1.65 mm |
Min. Thread Length | 5 mm |
Dimensional Standards | ISO 7380 |
Head Diameter | 5.7 mm |
Minimum Thread Length | 5 mm |
Dia./Thread Size | M3-0.50 |
Length | 5 mm |
Head Dia. | 5.7 mm |
Description
Socket Head Cap Screw, Head Type Button, System of Measurement Metric, Drive Type Socket, Drive Size 2 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size M3-0.5, Minimum Thread Length 5 mm, Fastener Length 5 mm, Head Height 1.65 mm, Head Diameter 5.7 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ISO 7380, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size #4 , Steel Black Oxide Finish, 100 PK (6DYZ4)
- DEWALT Screw-Bolt+ Concrete Screw, 4" L, Steel Zinc Plated, 50 PK (PFM1411420)
- ZORO SELECT #10-24 x 1 in Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51320.019.0100)
- ZORO SELECT Masonry Screw, 1/4" Dia., Hex, 3 in L, Steel Zinc Plated, 500 PK (B70520.025.0300)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 6 mm Length, 50 PK (M51030.030.0006)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 30 mm Length, 100 PK (BHS7X03030-100P1)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 14 mm Length, 100 PK (BHS7X03014-100P1)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3-3/4 in Length, 25 PK (U51050.031.0375)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 30 mm Length, 100 PK (M07400.040.0030)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Black Oxide Steel, 25 mm Length, 100 PK (M12C25KCS)
- NEWPORT FASTENERS 3/8"-16 Socket Head Cap Screw, Black Oxide Alloy Steel, 2-1/4 in Length, 100 PK (787391-100)
- Zoro Select Socket Head Cap Screws