Shop All Socket Head Cap Screws
Zoro Select
M3-0.50 Socket Head Cap Screw, Black Oxide Steel, 40 mm Length, 100 PK
Mfr # M07000.030.0040
Zoro # G6206261
product price: $5.89
/pk 100, $0.06/ea
$5.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Socket Head
Class 12.9 Material Grade/Class
- System of Measurement Metric
- Thread Size M3-0.50
- Screw Head Type Cylindrical
- Drive Size 2-1/2 mm
- Material Steel
Product Information
- Brand Zoro Select
- MFR # M07000.030.0040
- Zoro # G6206261
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | M3-0.50 |
Screw Length | 40 mm |
Drive Size | 2-1/2 mm |
Head Height | 3 mm |
Vented Hole Size | Not Vented |
Thread Length | 20 mm |
Min. Thread Length | 20 mm |
Dimensional Standards | DIN 912 |
Minimum Thread Length | 20 mm |
Head Diameter | 5.5 mm |
Dia./Thread Size | M3-0.50 |
Head Dia. | 5.5 mm |
Length | 40 mm |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 2.5 mm, Material Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M3-0.5, Minimum Thread Length 20 mm, Fastener Length 40 mm, Head Height 3 mm, Head Diameter 5.5 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Blind Rivet, Flanged Head, 3/16 in Dia., Nylon Body (9151PK)
- X1 TOOLS 1/4 x 1-3/4 Roll Pin / Spring Pin / Tension Pin 100 Pins by X1 Tools (X1E-CON-PIN-ROL-1230x100)
- MIDWEST FASTENER 1/4"-20 x 3" Zinc Plated Grade 2 / A307 Steel Coarse Thread Carriage Bolts 100PK (01059)
- MIDWEST FASTENER Wood Screw, #9, 1-1/4 in, Plain Brass Flat Head Phillips Drive, 25 PK (69872)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Black Oxide Steel, 35 mm Length, 100 PK (M07000.030.0035)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Black Oxide Steel, 50 mm Length, 100 PK (M07000.030.0050)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Black Oxide Steel, 45 mm Length, 100 PK (M07000.030.0045)
- ZORO SELECT #4-40 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 100 PK (U07410.011.0075)
- ZORO SELECT 5/8"-18 Socket Head Cap Screw, Black Oxide Steel, 3-1/2 in Length, 5 PK (U07040.062.0350)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 160 mm Length, 25 PK (M07000.100.0160)
- ZORO SELECT #0-80 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/8 in Length, 100 PK (U51130.006.0037)
- Zoro Select Socket Head Cap Screws