Shop All Socket Head Cap Screws
Zoro Select
M3-0.50 Socket Head Cap Screw, Black Oxide Steel, 30 mm Length, 100 PK
Mfr # M07000.030.0030
Zoro # G3357496
product price: $5.19
/pk 100, $0.05/ea
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Socket Head
Class 12.9 Material Grade/Class
- System of Measurement Metric
- Thread Size M3-0.50
- Screw Head Type Cylindrical
- Drive Size 2-1/2 mm
- Material Steel
Product Information
- Brand Zoro Select
- MFR # M07000.030.0030
- Zoro # G3357496
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | M3-0.50 |
Screw Length | 30 mm |
Drive Size | 2-1/2 mm |
Vented Hole Size | Not Vented |
Head Height | 3 mm |
Thread Length | 18 mm |
Min. Thread Length | 18 mm |
Dimensional Standards | DIN 912 |
Minimum Thread Length | 18 mm |
Head Diameter | 5.5 mm |
Head Dia. | 5.5 mm |
Dia./Thread Size | M3-0.50 |
Length | 30 mm |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 2.5 mm, Material Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M3-0.5, Minimum Thread Length 18 mm, Fastener Length 30 mm, Head Height 3 mm, Head Diameter 5.5 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVK Rivet Nut, M8-1.25 Thread Size, 150.11 mm Flange Dia., 17.53 mm L, Steel, 10 PK (AKS4T-8125-3.8)
- MIDWEST FASTENER M6-1.00 x 25 mm Phillips Flat Machine Screw, Plain A2 Stainless Steel, 10 PK (69558)
- MIDWEST FASTENER Sheet Metal Screw, 5/16" x 1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 15 PK (37621)
- MILESCRAFT Wood Screw, Zinc Plated Phillips Drive (5212)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Black Oxide Steel, 35 mm Length, 100 PK (M07000.030.0035)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Black Oxide Steel, 45 mm Length, 100 PK (M07000.030.0045)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Black Oxide Steel, 50 mm Length, 100 PK (M07000.030.0050)
- ZORO SELECT #8-32 Socket Head Cap Screw, Plain Nylon, 1/2 in Length, 40 PK (3408320050)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 100 PK (U07000.025.0075)
- ZORO SELECT #8-32 Socket Head Cap Screw, Black Oxide Steel, 5/16 in Length, 100 PK (U07000.016.0031)
- AMERICAN SOCKETS 5/16"-18 Socket Head Cap Screw, Plain Stainless Steel, 1-1/4 in Length, 100 PK (3120CSSS)
- Zoro Select Socket Head Cap Screws