Shop All Socket Head Cap Screws
Zoro Select
M3-0.50 Socket Head Cap Screw, Black Oxide Steel, 12 mm Length, 100 PK
Mfr # M07400.030.0012
Zoro # G3126155
original price:
$3.15
6% off
new price: $2.95
/pk 100, $0.03/ea
$2.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Class 10.9 Material Grade/Class
Flat Head
- System of Measurement Metric
- Thread Size M3-0.50
- Screw Head Type Flat
- Drive Size 2 mm
- Material Steel
Product Information
- Brand Zoro Select
- MFR # M07400.030.0012
- Zoro # G3126155
- UPC # 190735963012
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | M3-0.50 |
Screw Length | 12 mm |
Drive Size | 2 mm |
Thread Length | 12 mm |
Vented Hole Size | Not Vented |
Head Height | 1.7 mm |
Min. Thread Length | 12 mm |
Minimum Thread Length | 12 mm |
Dimensional Standards | DIN 7991 |
Head Diameter | 6 mm |
Length | 12 mm |
Head Dia. | 6 mm |
Dia./Thread Size | M3-0.50 |
Description
Socket Flat Head Screw, Head Type Flat, System of Measurement Metric, Drive Type Socket, Drive Size 2 mm, Material Steel, Material Grade/Class Class 10.9, Finish Black Oxide, Thread Size M3-0.5, Minimum Thread Length 12 mm, Fastener Length 12 mm, Head Height 1.7 mm, Head Diameter 6 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 90 Degrees , Dimensional Standards DIN 7991, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN TWINFST CABINET 10X2 (39267)
- MIDWEST FASTENER T-Nut, 4 Prongs, M6, Steel, Zinc Plated, 12 mm Barrel Ht, 10 PK (72523)
- TAMPER-PRUF SCREWS #4-40 x 1/4 in Spanner Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 50 PK (121682)
- X1 TOOLS External Retaining Ring, Steel Black Oxide Finish, 1-1/8 in Shaft Dia, 250 PK (X1E-CON-SNA-RIG-1125x250)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 70 mm Length, 50 PK (M51050.050.0070)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 4-3/4 in Length, 25 PK (U07000.025.0475)
- ZORO SELECT #10-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/8 in Length, 100 PK (U51050.019.0112)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 50 mm Length, 100 PK (M07400.080.0050)
- ZORO SELECT 5/16"-24 Socket Head Cap Screw, Zinc Plated Steel, 1-1/2 in Length, 50 PK (U07041.031.0150)
- ZORO SELECT M24-3.00 Socket Head Cap Screw, Zinc Plated Steel, 90 mm Length, 5 PK (M07160.240.0090)
- ALLIED TITANIUM 1/4"-20 Socket Head Cap Screw, Plain Titanium, 3/4 in Length (0017009)
- Zoro Select Socket Head Cap Screws