Shop All Machine Screws
Zoro Select
M2.5-0.45 x 8 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 100 PK
Mfr # M24660.025.0008
Zoro # G2538234
original price:
$6.39
9% off
$5.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Fillister Head
Phillips Drive
- System of Measurement Metric
- Drive Size #1
- Material Steel
- Finish Zinc Plated
- Tensile Strength 60,900 psi
Product Information
- Brand Zoro Select
- MFR # M24660.025.0008
- Zoro # G2538234
- UPC # 190735962381
- Country of Origin Multiple
- Category Machine Screws
Dimensions
Thread Size | M2.5-0.45 |
Fastener Length | 8 mm |
Drive Size | #1 |
Head Height | 2.12 mm |
Head Dia. | 5 mm |
Screw Size | M2.5 |
Head Width | 5 mm |
Dimensional Standards | DIN 7985H, DIN EN ISO 7045 |
Details
System of Measurement | Metric |
Head Type | Fillister |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Tensile Strength | 60,900 psi |
Standards | DIN 7985A, DIN EN ISO 7045 |
Item | Machine Screw |
Rockwell Hardness | B71 to B99 |
Thread Pitch | 0.45 mm |
Thread Type | Coarse |
Material Grade/Class | 4.8 |
Description
Machine Screw, Head Type Cheese, Material Steel, Finish Zinc Plated, Drive Phillips, Thread Size M2.5, Fastener Length 8 mm, Head Width 5 mm, Head Height 2.12 mm, Drive Size #1, Tensile Strength 60,900 psi, Dimensional Standards DIN 7985H, DIN EN ISO 7045, Pack Size Small, Type Standard Machine Screw, System of Measurement Metric, Thread Type Coarse, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, M12-1.25mm, 1 m, Steel, Class 4.8, Zinc Plated Finish (M20360.120.1000)
- NORD-LOCK Wedge Lock Washer, For Screw Size 1/2 in Steel, Zinc Plated Finish, 200 PK (2397)
- ZORO SELECT Oversized Machine Key, Square End, Steel, Plain, 2-1/4 in L, 1/4 in Sq, 10 PK (WWG-35250)
- ZORO SELECT Fully Threaded Rod, 9/16"-18, 12 in, Steel, Grade A, Black Oxide Finish (U20360.056.1200)
- ZORO SELECT M2.5-0.45 x 5 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 100 PK (M24660.025.0005)
- ZORO SELECT M3-0.50 x 20 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 100 PK (M24660.030.0020)
- ZORO SELECT M6-1.00 x 35 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 100 PK (M24660.060.0035)
- ZORO SELECT #10-32 x 1/2 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 8000 PK (1108MCT)
- ZORO SELECT #4-40 x 1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.011.0050)
- ZORO SELECT #2-56 x 1-1/4 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51120.008.0125)
- MIDWEST FASTENER #10-32 x 3/8 in Hex Round Machine Screw, Ceramic Green Nylon, 100 PK (53680)
- Zoro Select Machine Screws