Shop All Machine Screws
Zoro Select
M2.5-0.45 x 6 mm Phillips Oval Machine Screw, Plain Stainless Steel, 100 PK
Mfr # M51320.025.0006
Zoro # G2965916
original price:
$3.85
14% off
new price: $3.29
/pk 100, $0.03/ea
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Oval Head
Phillips Drive
- System of Measurement Metric
- Drive Size #1
- Material Stainless Steel
- Finish Plain
- Tensile Strength 72,500 psi
Product Information
- Brand Zoro Select
- MFR # M51320.025.0006
- Zoro # G2965916
- Country of Origin Multiple
- Category Machine Screws
Dimensions
Thread Size | M2.5 |
Fastener Length | 6 mm |
Drive Size | #1 |
Head Dia. | 4.7 mm |
Head Height | 2.1 mm |
Screw Size | M2.5 |
Dimensional Standards | DIN 966H, DIN EN ISO 7047 |
Head Width | 4.7 mm |
Details
System of Measurement | Metric |
Head Type | Oval |
Drive | Phillips |
Material | Stainless Steel |
Finish | Plain |
Tensile Strength | 72,500 psi |
Item | Machine Screw |
Head Angle (Deg.) | 90 |
Thread Type | Coarse |
Thread Fit | 6g |
Thread Pitch | 0.45 mm |
Description
Machine Screw, Head Type Oval, Material 18-8 Stainless Steel, Finish Plain, Drive Phillips, Thread Size M2.5, Fastener Length 6 mm, Head Width 4.7 mm, Head Height 2.1 mm, Drive Size #1, Tensile Strength 72,500 psi, Dimensional Standards DIN 966H, DIN EN ISO 7047, Pack Size Small, Type Standard Machine Screw, System of Measurement Metric, Thread Type Coarse, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External Retaining Ring, Stainless Steel Plain Finish, 24 mm Shaft Dia (DSH-24SA)
- GRIP-RITE 1-1/4" 16 Ga. Straight Strip Finish Nails Smooth Shank, 1000PK (GRF16114M)
- MIDWEST FASTENER 32 (Coarse), 5/8" Brl Lg, Aluminum 20 PK (62368)
- ZORO SELECT Step Key Stock 2, 1/4 in Top W, 1/8 in Top Step H, 3/8 in Bottom W, 1/8 in Lower Step H (WWGSK05-2)
- ZORO SELECT M5-0.80 x 40 mm Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 50 PK (M51320.050.0040)
- ZORO SELECT M4-0.70 x 20 mm Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51320.040.0020)
- ZORO SELECT #8-32 x 3/16 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.016.0018)
- ZORO SELECT M6-1.00 x 25 mm Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 50 PK (M51320.060.0025)
- ZORO SELECT #12-24 x 3/8 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51213.021.0037)
- ZORO SELECT M3-0.50 x 5 mm Phillips Pan Machine Screw, Plain A2 Stainless Steel, 4000 PK (M35MPP188)
- MIDWEST FASTENER M4-0.70 x 40 mm Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 40 PK (71466)
- Zoro Select Machine Screws