Shop All Machine Screws
Zoro Select
M2.5-0.45 x 35 mm Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 1500 PK
Mfr # M2.535MPP188
Zoro # G9721259
product price: $177.99
/pk 1500, $0.12/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Metric
- Material 18-8 Stainless Steel
- Finish Plain
- Thread Style Fully Threaded
- Dimensional Standards DIN 7985A
Product Information
- Brand Zoro Select
- MFR # M2.535MPP188
- Zoro # G9721259
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | M2.5-0.45 |
Fastener Length | 35 mm |
Dimensional Standards | DIN 7985A |
Details
System of Measurement | Metric |
Head Type | Pan |
Drive | Phillips |
Material | 18-8 Stainless Steel |
Finish | Plain |
Thread Style | Fully Threaded |
Item | Machine Screw |
Description
Machine Screws,M2.5-0.45x35 DIN,Package Quantity 1500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 8 in L (U01210.075.0800)
- ZORO SELECT Fully Threaded Rod, M6-1mm, 1 m, Steel, Grade 2, Zinc Plated Finish (2370)
- G.L. HUYETT Cotter Pin, 1/8"Dx2-1/2" L, 316 SS, PK25 (WWG-125-2500-80)
- ZORO SELECT Clevis Pin, 18-8 Stainless Steel, 5/8 in. (U51798.062.0350)
- ZORO SELECT M8-1.25 x 30 mm Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 500 PK (M830MPP188)
- ZORO SELECT M3.5-0.60 x 10 mm Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 3000 PK (M3.510MPP188)
- ZORO SELECT 1/2"-13 x 1-1/2 in Hex Hex Machine Screw, Zinc Plated Steel, 200 PK (5024MH)
- ZORO SELECT #6-32 x 3/8 in Phillips Flat Machine Screw, Passivated Steel, 5000 PK (0606RPU410)
- ZORO SELECT #2-56 x 3/16 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51120.008.0018)
- ZORO SELECT 5/16"-18 x 2-1/2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 10 PK (U51122.031.0250)
- NEWPORT FASTENERS #2-56 x 1/2 in Torx Flat Machine Screw, Plain 18-8 Stainless Steel, 5000 PK (540000)
- Zoro Select Machine Screws