Shop All Machine Screws
Zoro Select
M2.5-0.45 x 3 mm Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK
Mfr # MPPD025030-100P1
Zoro # G3468071
$3.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Metric
- Drive Size #1
- Material Steel
- Finish Zinc Plated
- Tensile Strength 60,900 psi
Product Information
- Brand Zoro Select
- MFR # MPPD025030-100P1
- Zoro # G3468071
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | M2.5-0.45 |
Fastener Length | 3 mm |
Drive Size | #1 |
Head Height | 2.12 mm |
Head Dia. | 5 mm |
Head Width | 5 mm |
Screw Size | M2.5 |
Dimensional Standards | DIN 7985A, DIN EN ISO 7045 |
Details
System of Measurement | Metric |
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Tensile Strength | 60,900 psi |
Standards | DIN 7985A, DIN EN ISO 7045 |
Item | Machine Screw |
Rockwell Hardness | B71 to B99 |
Thread Fit | 6g |
Material Grade/Class | 4.8 |
Thread Type | Coarse |
Thread Pitch | 0.45 mm |
Description
Machine Screw, Head Type Pan, Material Steel, Finish Zinc Plated, Drive Phillips, Thread Size M2.5, Fastener Length 3 mm, Head Width 5 mm, Head Height 2.12 mm, Drive Size #1, Tensile Strength 60,900 psi, Dimensional Standards DIN 7985A, DIN EN ISO 7045, Pack Size Small, Type Standard Machine Screw, System of Measurement Metric, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Zamac Nailin Nail Drive Anchor, 1/4" Dia., 1-1/2" L, Alloy Steel Zinc Plated, 100 PK (02820-PWR)
- GRIP-RITE Common Nail, 2-1/2 in L, 8D, Steel, Hot Dipped Galvanized Finish, 11 ga (8HGRSPD)
- ZORO SELECT Hex Nut, 1"-14, Steel, Grade 8, Black Oxide, 55/64 in Ht, 5 PK (N04180.100.0003)
- ZORO SELECT Clevis Pin, Std, Zinc, 0.437x2 L, PK10 (WWG-CLPZ-203)
- ZORO SELECT M4-0.70 x 14 mm Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (MPPD040140-100P1)
- ZORO SELECT M3-0.50 x 45 mm Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (MPPD030450-100P1)
- ZORO SELECT M4-0.70 x 70 mm Phillips Pan Machine Screw, Zinc Plated Steel, 10 PK (MPPD040700-010P1)
- ZORO SELECT M3-0.50 x 5 mm Phillips Flat Machine Screw, Plain 316 Stainless Steel, 50 PK (M55300.030.0005)
- ZORO SELECT #10-24 x 1 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.019.0100)
- ZORO SELECT #10-32 x 3/8 in Hex Hex Machine Screw, Zinc Plated Steel, 6000 PK (1106EH)
- MIDWEST FASTENER 1/4"-20 x 1/2 in Slotted Oval Machine Screw, Plain Nylon, 10 PK (77134)
- Zoro Select Machine Screws