Shop All Machine Screws
Zoro Select
M2.5-0.45 x 25 mm Slotted Cheese Machine Screw, Plain 18-8 Stainless Steel, 100 PK
Mfr # M51120.025.0025
Zoro # G2970283
original price:
$2.65
18% off
new price: $2.15
/pk 100, $0.02/ea
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Cheese Head
Slotted Drive
- System of Measurement Metric
- Material 18-8 Stainless Steel
- Finish Plain
- Tensile Strength 72,500 psi
- Standards DIN 84A, DIN EN ISO 1207
Product Information
- Brand Zoro Select
- MFR # M51120.025.0025
- Zoro # G2970283
- Country of Origin Multiple
- Category Machine Screws
Dimensions
Thread Size | M2.5-0.45 |
Fastener Length | 25 mm |
Head Height | 1.6 mm |
Head Dia. | 4.5 mm |
Minimum Head Height | 1.6 mm |
Dimensional Standards | DIN 84, DIN EN ISO 1207 |
Maximum Head Height | 1.8 mm |
Maximum Head Width | 4.5 mm |
Head Width | 4.5 mm |
Screw Size | M2.5 |
Details
System of Measurement | Metric |
Head Type | Cheese |
Drive | Slotted |
Material | 18-8 Stainless Steel |
Finish | Plain |
Tensile Strength | 72,500 psi |
Standards | DIN 84A, DIN EN ISO 1207 |
Item | Machine Screw |
Thread Direction | Right Hand |
Thread Type | Coarse |
Thread Fit | 6g |
Thread Style | Fully Threaded |
Thread Pitch | 0.45 mm |
Description
Machine Screw, Head Type Cheese, Material 18-8 Stainless Steel, Finish Plain, Drive Slotted, Thread Size M2.5, Fastener Length 25 mm, Head Width 4.5 mm, Head Height 1.6 mm, Tensile Strength 72,500 psi, Dimensional Standards DIN 84, DIN EN ISO 1207, Pack Size Small, Type Standard Machine Screw, Maximum Head Width 4.5 mm, Maximum Head Height 1.8 mm, Minimum Head Height 1.6 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Type Coarse
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON STRONG-TIE Sheet Metal Screw, #9 x 1 1/2 in, Mechanically Galvanized Hex Head Hex Drive (SD9112R100)
- GRK FASTENERS Cabnet Screw #8X2 in. 330PK (96077)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , 18-8 Stainless Steel Plain Finish, 25 PK (WAS50438)
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 5 PK (U36000.250.0001)
- ZORO SELECT M4-0.70 x 60 mm Slotted Cheese Machine Screw, Plain 18-8 Stainless Steel, 25 PK (M51120.040.0060)
- ZORO SELECT M2.5-0.45 x 5 mm Slotted Cheese Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51120.025.0005)
- ZORO SELECT M2-0.40 x 12 mm Slotted Cheese Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51120.020.0012)
- ZORO SELECT #4-40 x 3/8 in Phillips Pan Machine Screw, Wax Steel, 5000 PK (0406RPP188)
- ZORO SELECT #10-32 x 1/2 in Hex Hex Machine Screw, Plain Nylon, 50 PK (011032H050)
- ZORO SELECT #8-32 x 3/8 in Slotted Flat Machine Screw, Plain Brass, 50 PK (U48170.016.0037)
- ZORO SELECT #10-32 x 1-1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.019.0151)
- Zoro Select Machine Screws